YANASE TOP disk

Sebelum PPN:
Rp409.900
Spesifikasi
AbrasiveAlumina
Abrasive GrainA
Abrasive Grain Size100
Number of Fan Blades90
Outer Diameter (mm)100
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable MaterialIron, stainless steel, aluminum, wood, plastic, etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Long life! Focus on sharpness! Bargain!
In the past, when removing various beads, it was polished with an offset grindstone and then with paper, but TOP can perform both grinding and polishing processes.
Ideal for medium polishing.
There is little clogging.
No discoloration occurs.
The polished surface is more beautiful than the flexible whetstone.
It is effective for general grinding and polishing of various metals such as iron, stainless steel and aluminum, wood and plastic.
Cutting surface leveling polishing.
For base finish polishing before plating and painting.
For paint and rust removal.
For bead removal and deburring.
In addition, it is ideal for grinding and polishing in general.
Warning
*For products shipped directly from the manufacturer, if you order by cash on delivery, the product will be shipped the next day or later. Starting with shipments in 2025, bushings will be discontinued and all hole diameters will be unified to 15mm.

Ulasan Produk

Tidak ada ulasan