YANASE End Brush Stainless Steel (Sikat Tangkai End Brush)

Sebelum PPN:
Rp80.900
Spesifikasi
Abrasive Grain Size220
Bristle Length (mm)27
Hub Cylinder Length (mm)25
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shaft Length (mm)25
Suitable MaterialStainless steel, aluminum

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent acid resistance, alkali resistance, and heat resistance, and rust does not occur on the workpiece after polishing.
Polishing narrow spaces such as holes and grooves. Rust removal, cleaning and surface finishing on the bottom.

Ulasan Produk

Tidak ada ulasan