YANASE SG Sisal Disc Impregnated (Roda Poles Sisal)

Sebelum PPN:
Rp1.799.900
Spesifikasi
Hole Diameter (mm)15
Materialhemp
Maximum Peripheral Speed (m/minute)2512
Outer Diameter (mm)100
Thickness (mm)1.8
Trusco Part No.812-6422

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We are proud of our beautiful polishing.
Buffed to a #400 finish.
It also has excellent heat dissipation properties.
The impregnated type has a more beautiful finish and is also durable.
Taking advantage of the large fibers that are characteristic of sisal hemp, it is suitable for use as a pre-processing step for mirror finishing.
Feature
Specification
Impregnation/Compound

Ulasan Produk

Tidak ada ulasan