YANASE Octopus Brush Steel Wire for Air Tool (Sikat Mangkok)

Sebelum PPN:
Rp729.900
Spesifikasi
Bristle Length (mm)25
Metal Part Diameter (mm)60
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used for various purposes such as removing rust and paint. 10 wire ropes (0.3 mm) are planted in one block, and there is less breakage and jumping like conventional brushes, and the whole is elastic, and there is no vibration at hand, so you don't get tired. Because the planting is uniform, the balance is very stable. A cup brush with less wire breakage.

Ulasan Produk

Tidak ada ulasan