YANASE Kentama (with shank) silicon carbide (SC)

Sebelum PPN:
Rp589.900 - Rp719.900
Spesifikasi
Abrasive GrainSC silicon carbide
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shank Diameter (mm)6
Shank Length (mm)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We are proud of its softness and fine polishing.
Since the shaft of the polished ball (polished part) is screwed into the handle, the center is firmly fixed, and the tip has elasticity, so it fits perfectly on uneven surfaces.
Each of the grinding balls specially coated with a grindstone fits the surface of the work and is shaped like a ball, so the work is gentle and powerful.
Deburring and rust removal on the uneven inner surface. For hard objects.
* Use water-soluble cutting fluid or spindle oil as the cutting fluid.
* Please do not use petroleum-based or emulsion types.
* Please use the rotation speed from 300 to 1200 min-1 according to the work.
* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.

Ulasan Produk

Tidak ada ulasan