YANASE Flap wheel with shaft

Sebelum PPN:
Rp199.900 - Rp209.900
Spesifikasi
AbrasiveAlumina
Outer Diameter (mm)80
Suitable MaterialMetal/wood
Width (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The paper is planted radially from the center, so it is less likely to clog and can be used on curved surfaces.
It does not clog and can be used on flat as well as curved surfaces.
Deburring, removing rust, polishing before painting, polishing metal and wood.

Ulasan Produk

Tidak ada ulasan