YANASE Electroplated Diamond Bur

Sebelum PPN:
Rp63.900
Spesifikasi
Abrasive Grain Size140(#)
Blade Length (mm)8
Overall Length (mm)45
ShapeCylindrical type
Suitable MaterialCemented carbide, ceramic, stone, concrete, glass, etc.
Trusco Part No.812-2868

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Diamonds are electroplated, providing excellent cutting ability and durability.
For grinding cemented carbide, ceramics, stone, concrete, glass, etc.
For chamfering, finishing polishing, and adding shine to stone and tiles.

Ulasan Produk

Tidak ada ulasan