YANASE Deburring Brush EX Φ50 S#240 (Mata Bor Sikat)

Sebelum PPN:
Rp2.599.900
Spesifikasi
AbrasiveCeramic
Abrasive Grain Size(#)240
Bristle Length (mm)25
Outer Diameter (mm)50
Wire Diameter (mm)0.75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Our unique brush wire material and bristle planting method allows for stable processing without excessive scraping. The brush bristles are planted at a high density, making it possible to deburr polished and ground surfaces with complex shapes on a single plane.
*Please use the dedicated arbor.

Ulasan Produk

Tidak ada ulasan