YANASE Cup Brush Stainless Steel Wire ED Type (Sikat Mangkok)

Sebelum PPN:
Rp2.299.900
Spesifikasi
Bristle Length (mm)20
Metal Part Diameter (mm)60
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable MaterialGeneral metals such as iron
Thread Diameter (mm)M10xP1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for deburring and rust removal. Excellent heat resistance. Suitable for polishing the widest range of brushes. Please use it for polishing and cleaning stainless steel materials.

Ulasan Produk

Tidak ada ulasan