STARRETT Sheet Metal Hole Saw (Gergaji Lubang)

Sebelum PPN:
Rp379.900 - Rp2.199.900
Spesifikasi
Arbor TypeFitted
Body MaterialSteel
ColourGrey
Cutting Depth (inch)1/8
Cutting Depth (mm)3
Teeth Per Inch4
Teeth TypeCarbide

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tungsten Carbide Tipped Stainless Steel (Sheet Metal – SM) Hole Saws are ideal for cutting high alloy and stainless steels, non-ferrous light metals and reinforced fabrics at much faster speeds than is possible with a bi-metal hole saw. Its tough tungsten carbide tipped teeth have a positive cutting angle which provides fast and efficient removal of chips and swarf. It is recommended for cutting sheet metal up to 3mm (1/8inch) thick.
Feature
Split-point drill for faster penetration and self-centring helping keep the drill on target and prevent wandering
Ideal for production cutting, and particularly suitable for use in drills with limited speed control
Tungsten carbide tipped teeth provide superb product life and cutting performance
Replacement pilot drills are available
Solid one-piece construction, with complete assembly including arbor and pilot drill
Fitted with ejector spring for easy core removal
Step drill for faster cuts in thinner materials
Progressive carbide tooth grind offers faster cuts with minimal snagging, better swarf removal, minimising heat build up and prolonging the saw’s life.
New shallow gullet design increases tooth strength
Safety stop at the base of the hole saw prevents drilling beyond the maximum cutting depth of 13mm (1/2inch)
Recommended cutting depth 3mm (1/8inch)

Ulasan Produk

Tidak ada ulasan