STARRETT Fast Cut Multi Purpose Hole Saw (Gergaji Lubang)

Sebelum PPN:
Rp199.900 - Rp3.599.900
Spesifikasi
Body MaterialSteel
ColourBlack
Cutting Depth (inch)2.1/8
Cutting Depth (mm)54
Teeth Per Inch1
Teeth TypeCarbide

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tungsten Carbide Tipped Multi Purpose (MPH) Hole Saws feature a unique tooth set for ultra-aggressive, high performance cutting of non-metallics. Cutting speeds will be up to five times faster than a bi-metal hole saw cutting the same material, offering users with rapid, heat-free, stock removal of wood, MDF, plastics, and ceramic tiles. For tradespeople, our kits provide the perfect solution to all your cutting needs.
Feature
Will power through wood, MDF, plastics, plasterboard and ceramic wall tiles up to five times faster than a bi-metal hole saw
Tungsten carbide tipped teeth for outstanding cutting performance and product durability
Deep gullet for easy core removal
Smooth cutting with minimal heat build-up
Suitable for use in mains and battery powered tools
Special arbors featuring extended length pilot drills are available; alternatively fit the longer A014CE pilot drill to our standard arbors
Cutting depth of 54mm (2.1/8”)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait