Spesifikasi
| Color, Visual | Dark Red |
|---|---|
| Grade | NLGI 1.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Mobilgrease 28 is a supreme performance, wide-temperature, antiwear grease designed to combine the unique features of a polyalphaolefin (PAO) synthetic base
fluid with an organo-clay (non-soap) thickener. Its consistency is between an NLGI No. 1 and No. 2 grease. It offers outstanding performance over a wide
temperature range. The wax-free nature of the synthetic base fluid, together with its high viscosity index compared to mineral oils, provide excellent low
temperature pumpability, very low starting and running torque, and can help reduce operating temperatures in the load zone of rolling element bearings.
The clay thickener gives Mobilgrease 28 a high dropping point value of around 300ºC, which provides excellent stability at high temperatures. Mobilgrease 28
resists water washing, provides superior load-carrying ability, reduces frictional drag, and prevents excessive wear. Tests show that Mobilgrease 28 lubricates
effectively rolling element bearings under conditions of high speeds and temperatures. Mobilgrease 28 has also shown excellent ability to lubricate heavily loaded
sliding mechanisms, such as wing flap screw jacks.
Pen Worked X 100,000, 1/16" holes, 0.1 mm, FTM 313 : 303
Penetration, Worked, 60X, 0.1 mm, ASTM D217 : 293
Rust Protection, 48 h @ 125 F, Rating, ASTM D1743 : PASS
Texture, VISUAL : Smooth, buttery
Water Washout, Loss @ 41 C, wt%, ASTM D1264(mod) : 1
fluid with an organo-clay (non-soap) thickener. Its consistency is between an NLGI No. 1 and No. 2 grease. It offers outstanding performance over a wide
temperature range. The wax-free nature of the synthetic base fluid, together with its high viscosity index compared to mineral oils, provide excellent low
temperature pumpability, very low starting and running torque, and can help reduce operating temperatures in the load zone of rolling element bearings.
The clay thickener gives Mobilgrease 28 a high dropping point value of around 300ºC, which provides excellent stability at high temperatures. Mobilgrease 28
resists water washing, provides superior load-carrying ability, reduces frictional drag, and prevents excessive wear. Tests show that Mobilgrease 28 lubricates
effectively rolling element bearings under conditions of high speeds and temperatures. Mobilgrease 28 has also shown excellent ability to lubricate heavily loaded
sliding mechanisms, such as wing flap screw jacks.
Pen Worked X 100,000, 1/16" holes, 0.1 mm, FTM 313 : 303
Penetration, Worked, 60X, 0.1 mm, ASTM D217 : 293
Rust Protection, 48 h @ 125 F, Rating, ASTM D1743 : PASS
Texture, VISUAL : Smooth, buttery
Water Washout, Loss @ 41 C, wt%, ASTM D1264(mod) : 1
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Mobil%20Synthetic%20Aircraft%20Grease%20(Gemuk)/1bP114386047-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
