Omada Outdoor High Density Access Point
#Grup produk P114385747
Sebelum PPN:
Rp2.999.900 - Rp9.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Button | Reset |
|---|---|
| Certification | CE, FCC, RoHS |
| Email Alerts | Yes |
| Farmware Update via Web | Yes |
| Frequency (GHz) | 5 and 2.4 |
| LED On/Off Control | Yes |
| Management MAC Access Control | Yes |
| Omada App | Yes |
| Operating Humidity (%) | 10 to 90 RH non-condensing |
| Restore & Backup | Yes |
| SNMP | v1, v2c, v3 |
| SSH | Yes |
| Storage Humidity (%) | 5 to 90 RH non-condensing |
| Storage Temperature (°C) | -40 to 70 |
| Storage Temperature (°F) | -40 to 158 |
| Web-based Management | Yes |
| Wireless Standard | IEEE 802.11 a/b/g/n/ac/ax |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Wireless Functions• 1024-QAM
• Mesh§
• Seamless Roaming(802.11k/v/r)§
• Enable/Disable Wireless Radio
• Enable/Disable SSID Broadcast
• Guest Network
• Automatic Channel Assignment (Adjust transmit Power on dBm)
• Transmit Power Control
• Load Balance
• Band Steering
• Beamforming
• Airtime Fairness
• Multiple SSIDs:16 (8 for each band)
• MU-MIMO (4 × 4 MU-MIMO DL/UL)
• UL/DL OFDMA
• Wireless Statistics
• Wireless Schedule
• Reboot Schedule
• RADIUS Accounting
• MAC Authentication
• Static IP/Dynamic IP
Wireless Security
• VLAN
• Access Control
• Rogue AP Detection
• Captive Portal Authentication
• Maximum number of MAC Filter: 4,000
• Wireless Isolation between Clients
• Rogue AP Detection
• WPA-Personal/Enterprise, WPA2-Personal/Enterprise, WPA3-Personal/Enterprise
Transmission Power
• CE: < 20 dBm (2.4 GHz, EIRP); < 23dBm (5 GHz, band1&band 2, EIRP);< 30 dBm (5 GHz,band 3, EIRP);
• FCC: < 29 dBm (2.4 GHz); < 28 dBm (5 GHz, Band1 & Band4 ) ; < 23 dBm (5 GHz, Band2 & Band3)
Max. Power Consumption
802.3bt:
• EU: 20.2W (bt type3: af PSE out; bt type4: at PSE out)
• US: 25.4W (bt type3: af PSE out; bt type4: at PSE out);
802.3at:
• EU: 20.2W (PSE disabled)
• US: 25.4W (PSE disabled)
Note: PoE out power not included. The PoE-out feature requires 802.3bt PoE input.
Mounting
Wall/pole mouting (kits included),supporting horizontal ±45° adjustment
• Optional bracket accessory APM-110: Supports vertical ±90°, horizontal ±45° adjustment
• Optional bracket accessory APM-100: Supports vertical ±45° , horizontal ±45° adjustment
(Note: Optional bracket accessories need to be purchased separately)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
