Omada L3 Managed Switch
#Grup produk P114385589
Sebelum PPN:
Rp14.999.900 - Rp119.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Cloud Access | Yes. Requiring the use of Omada Hardware Controller, Omada Cloud-Based Controller, or Omada Software Controller. |
|---|---|
| Jumbo Frame (KB) | 9 |
| Omada App | Yes. Requiring the use of Omada Hardware Controller, Omada Cloud-Based Controller, or Omada Software Controller. |
| Operating Humidity (%) | 10 to 90 RH non-condensing |
| Storage Humidity (%) | 5 to 90 RH non-condensing |
| Storage Temperature (°C) | -40 to 70 |
| Storage Temperature (°F) | -40 to 158 |
| System Requirements | Microsoft® Windows® 98SE, NT, 2000, XP, Vista™ or Windows 7/8/10/11, MAC® OS, NetWare®, UNIX® or Linux. |
| Zero-Touch Provisioning | Yes. Requiring the use of Omada Cloud-Based Controller. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Quality of Service• Class of Service
- 8 Queues of Priority
- Port Priority
- IEEE 802.1p Priority
- DSCP Priority
- Queue Min-Bandwidth
- Schedule Mode (SP, WRR, SP+WRR)
• Bandwidth Control
- Rate Limit
- Strom Control
• User-Defined OUI
• Smoother Performance
• Action for Flows
- QoS remark (802.1P Remark, DSCP Remark)
L3 Features
• IP Interfaces:
- IPv4: Max 256, IPv6: Max 256
• Static Routing
- IPv4: Max 2,048, IPv6: Max 1,024
• Host Route Table: Max 15,300 entries
• RIP: Version v1/v2, Max 102,400
- RIPng: Max 51,200
• OSPF: Version v2/v3;
- v2: Max 102,400
- v3: Max 51,200
• VRRP: Version v2/v3, Max 64 groups
• ECMP: 256 entries, max 32 ECMP Nexhops per Destination
• Static ARP
- 1,024 static entries
• Dynamic ARP
- 24,576 dynamic entries
• Proxy ARP
• DHCP Server:
- Max 64 IP Pools
- Max 1,000 Manual Binding Entries
• DHCP Relay:
- Relayed Interface
- Relayed VLAN
L2 and L2+ Features
• Link Aggregation
- Static link aggregation
- 802.3ad LACP
- Up to 8 ports per group
- Up to 120 LAG Groups
• Spanning Tree Protocol
- 802.1d STP
- 802.1w RSTP
- 802.1s MSTP
- Up to 64 MSTI instances (4 at Omada controller mode)
- STP Security: TC Protect, BPDU Filter, BPDU Protect, Root Protect, Loop Protect
• Loopback Detection
- Port based
- VLAN based
• Flow Control
- 802.3x Flow Control
• Supports 4,093 IGMP groups
• ERPS: Up to 64 ERPS rings
• Mirroring
- Port Mirroring
- CPU Mirroring
- One-to-One
- Many-to-One
- Tx/Rx/Both
• RSPAN
• Mac Address
- MAC Address Table
- Static MAC: Max 128 entries
- Dynamic MAC Address: Max 128K entries
- Filtering MAC Address: Max 128 entries
• Virtual MAC (only supported in standalone mode)
• PIM-DM, PIM-SM (IPv4)
Advanced Features
• Automatic Device Discovery†
• Batch Configuration†
• Batch Firmware Upgrading†
• Intelligent Network Monitoring†
• Abnormal Event Warnings†
• Unified Configuration†
• Reboot Schedule†
ISP Features:
• 802.3ah Ethernet Link OAM
• L2PT (Layer 2 Protocol Tunneling)
• Device Link Detect Protocol (DLDP)
• DDM
• sFlow
• PPPoE ID Insertion
VLAN
• VLAN Group (802.1q VLAN)
- Max 4K VLAN Groups
• 802.1Q Tagged VLAN
• MAC VLAN entries: 200
• Multicast VLAN
• Management VLAN
• VLAN VPN (QinQ): Max 256 entries
• GVRP
• Protocol VLAN: Protocol Template 16, Protocol VLAN 12 entries
• VLAN VPN
- VLAN Mapping
- VLAN Replace
• Voice VLAN
• Private VLAN
Security
• Port Isolation
• CPU-Deffend
• ARP Inspection (Dynamic ARP Inspection)
• DoS Defend
• IP-MAC-Port Binding
-1,024 Entries
- DHCP Snooping
- ARP Inspection
- IPv4 Source Guard
• IPv6-MAC
-Port Binding
-1,024 Entries
- DHCPv6 Snooping
- ND Detection
- ND Snooping
- IPv6 Source Guard
• DHCP Filter
• Static/Dynamic Port Security
- Up to 64 MAC addresses per port
• Broadcast/Multicast/Unknown-unicast Storm Control
- kbps/ratio control mode
• 802.1X
- Port base authentication
- Mac base authentication
- VLAN Assignment
- MAB
- Guest VLAN
- Support RADIUS authentication and accountability
• AAA (including TACACS+)
• Secure web management through HTTPS with SSLv3/TLS 1.2
• Secure Command Line Interface (CLI) management with SSHv2
• IP/Port/MAC based access control
Management Features
• Web-based GUI
• Command Line Interface (CLI) through console port, telnet
• SNMPv1/v2c/v3
- Trap/Inform
- RMON (1, 2, 3, 9 groups)
• SDM Template
• DHCP/BOOTP Client
• 802.1ab LLDP/LLDP-MED
• DHCP Auto Install
• Dual Image, Dual Configuration
• CPU Monitoring
• Cable Diagnostics
• Password Recovery
• SNTP
• System Log
Environment
• Operating Temperature:
-5 °C to 50 °C (23 °F to 122 °F) @ 300 meters
-5 °C to 45 °C (23 °F to 113 °F) @ 2,000 meters
-5 °C to 40 °C (23 °F to 104 °F) @ 3,000 meters
• Storage Temperature: -40 °C to 70 °C (-40 °F to 158 °F)
• Operating Humidity: 10–90% RH non-condensing
• Storage Humidity: 5–90% RH non-condensing
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
