Omada Gateway VPN Router
#Grup produk P114385428
Spesifikasi
| Attack Defense | TCP/UDP/ICMP Flood Defense; Block TCP Scan (Stealth FIN/Xmas/Null); Block Ping from WAN |
|---|---|
| Button | Reset Button |
| Certification | CE, FCC, RoHS |
| Session Limit | IP-Based Session Limit |
| Storage Temperature (°C) | -40 to 70 |
| VLAN | 802.1Q VLAN |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Network TypeLTE Band of EU:
• 4G LTE-FDD: B1/B3/B5/B7/B8/B20/B28/B32 (2100/1800/850/2600/900/800/700/1450 MHz)
• 4G LTE-TDD: B38/B40/B41 (2600/2300/2500 MHz)
• 3G DC-HSDPA/HSPA+/HSDPA/HSUPA/WCDMA: B1/B3/B5/B8 (2100/1800/850/900 MHz)
Carrier Aggregation of EU:
B1+B1/B3/B5/B7/B8/B20/B28/B38/B40/B41
B3+B3/B5/B7/B8/B20/B28/B38/B40/B41
B5+B5/B7/B38/B40/B41
B7+B7/B8/B20/B28/B32
B8+B32/B38/B40/B41
B20+B32/B38/B40
B28+B32/B38/B40/B41
B38+B38
B40+B40
B41+B41
LTE Band of US:
• 4G LTE-FDD: B2/B4/B5/B7/B12/B13/B14/B25/B26/B29/B30/B66/B71
(1950/2100/850/2600/750/750/750/1950/850/700/2350/2150/650 MHz)
• 4G LTE-TDD: B41/B48 (2500/3600 MHz)
Carrier Aggregation of US:
B2+B2/B4/B5/B7/B12/B13/B14/B29/B30/B48/B66/B71
B4+B4/B5/B7/B12/B13/B29/B30/B71
B5+B5/B7/B25/B30/B41/B66
B7+B7/B12/B66
B12+B12/B25/B30/B66
B13+B66
B14+B30/B66
B25+B25/B26/B41
B26+B41
B29+B30/B66
B30+B66
B41+B41
B48+B48
B66+B66/B71
Advanced Features
• Seamless Roaming
• Mesh (with EAP that supports Mesh)
• OFDMA
• Beamforming
• MU-MIMO
• Rate Limit: Based on SSID/Client
• Airtime Fairness
• Wireless Encryption: WPA/WPA2/WPA3 Personal, WPA/WPA2/WPA3 Enterprise
• Multiple SSIDs: 16 in total (8 per radio)
IPsec VPN
• 100 IPSec VPN Tunnels
• LAN-to-LAN, Client-to-LAN
• Main, Aggressive Negotiation Mode
• DES, 3DES, AES128, AES192, AES256 Encryption Algorithm
• IPsec Failover
• IKE v1/v2
Maintenance
• Web Management Interface
• Remote Management
• Export & Import Configuration
• SNMP v1/v2c/v3
• Diagnostics (Ping & Traceroute)†
• NTP Synchronize†
• Port Mirroring
• CLI (only in Standalone Mode)
• Syslog Support
• MD5, SHA1, SHA2-384 and SHA2-512 Authentication Algorithm
• NAT Traversal (NAT-T)
• Dead Peer Detection (DPD)
• Perfect Forward Secrecy (PFS)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
