Omada Desktop Access Point
#Grup produk P114385321
Spesifikasi
| Antenna (dBi) | Internal Omni: 2.4GHz: 2x5 5GHz: 3x4.7 |
|---|---|
| Button | Reset; LED |
| Centralized Management | Omada Cloud-Based Controller; Omada Hardware Controller; Omada Software Controller |
| Certification | CE, FCC, RoHS, IC |
| Cloud Access | Yes. Require the use of an Omada controller. |
| Concurrent Clients | 250+ |
| Dimensions (inch) | 6.9x5.5x1.3 |
| Dimensions (mm) | 175x140x33 |
| Email Alerts | Yes |
| Frequency (GHz) | 2.4, 5 |
| Interface | 4x1 Gbps Ethernet Ports + 1xFXS Port; (One Ethernet port supports PoE Out: 802.3at/af output at 802.3bt input, 802.3af class 2 output at 802.3at input) |
| LED On/Off Control | Yes |
| Management MAC Access Control | Yes |
| Maximum Power Consumption (W) | DC power (PoE Out off): EU: 15.8; US: 16.8. 802.3at/bt (PoE Out off): EU: 18.7; US: 19.9. 802.3af (PoE Out off): EU: 10; US: 12 |
| Mounting | Desktop/Wall Mouting (Kits included) |
| Omada App | Yes |
| Operating Humidity (%) | 10 to 90 RH non-condensing |
| Operating Temperature (°C) | 0 to 40 |
| Operating Temperature (°F) | 32 to 104 |
| Package Content | EAP650-Desktop, Desktop/Wall Mounting Kit, Installation Guide, Power Adapter |
| Power Supply (V DC/A) | 802.3 af/at/bt PoE or 12/1.5; *PoE Out requires 802.3at/bt PoE power supply |
| Range (ft²) | 1500 |
| Range (m²) | 140 |
| SNMP | v1, v2c, v3 |
| SSH | Yes |
| Signal Rate (Mbps) | 5GHz: 2402; 2.4GHz: 574 |
| Storage Humidity (%) | 5 to 90 RH non-condensing |
| Storage Temperature (°C) | -40 to 70 |
| Storage Temperature (°F) | -40 to 158 |
| System Logging Local/Remote Syslog | System Log |
| Web-based Management | Yes |
| Wireless Standard | IEEE 802.11 a/b/g/n/ac/ax |
| Zero-Touch Provisioning | Yes. Requiring the use of Omada Cloud-Based Controller. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Wireless Functions• 2×2 (2.4G & 5G) MU-MIMO‡
• HE160 (160 MHz Bandwidth)‡
• OFDMA‡
• Omada Mesh
• Seamless Roaming§
• Multiple SSIDs (16 SSIDs, 8 on each band)
• Enable/Disable SSID Broadcast
• Enable/Disable Wireless Radio
• Guest Network
• Automatic Channel Assignment
• Beamforming
• Rate Limit (Based on SSID/Client)
• Band Steering
• Load Balance
• Airtime Fairness
• Transmit Power Control (Adjust Transmit Power on dBm)
• QoS (WMM)
• RADIUS Accounting
• MAC Authentication
• Reboot Schedule
• Wireless Schedule and Statistics
• Static IP/Dynamic IP
Wireless Security
• Captive Portal Authentication§
• Access Control
• Wireless Mac Address Filtering
• Wireless Isolation Between Clients
• VLAN
• Rogue AP Detection
• 802.1X Support
• WPA-Personal/Enterprise, WPA2-Personal/Enterprise, WPA3-Personal/Enterprise
Transmission Power
• CE
<20 dBm(2.4 GHz, EIRP)
<23 dBm(5 GHz, band 1 & band 2, EIRP)
<29 dBm(5 GHz, band 3, EIRP)
• FCC
<26 dBm (2.4 GHz)
<27 dBm (5 GHz)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
