Omada 2.5G Managed Switch
#Grup produk P114385206
Sebelum PPN:
Rp10.999.900 - Rp34.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Certification | CE, FCC, RoHS |
|---|---|
| Jumbo Frame (KB) | 9 |
| Operating Humidity (%) | 10 to 90 RH non-condensing |
| Storage Humidity (%) | 5 to 90 RH non-condensing |
| Storage Temperature (°C) | -40 to 70 |
| Storage Temperature (°F) | -40 to 158 |
| System Requirements | Microsoft® Windows® 98SE, NT, 2000, XP, Vista™ or Windows 7/8/10/11, MAC® OS, NetWare®, UNIX® or Linux. |
| Zero-Touch Provisioning | Yes. Requiring the use of Omada Cloud-Based Controller. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Quality of Service• 8 priority queues
• 802.1p CoS/DSCP priority
• Queue scheduling: SP (Strict Priority), WRR (Weighted Round Robin), SP+WRR
• Bandwidth Control: Port/Flow-based Rating Limiting
• Smoother Performance
• Action for Flows: QoS remark (802.1P Remark, DSCP Remark)
L2 and L2+ Features
• 32 IP Interfaces: Support IPv4/IPv6 Interface
• Static Routing: 48 IPv4/IPv6 Static Routes
• Static ARP: 128 static entries
• 512 ARP Entries
• Proxy ARP
• Gratuitous ARP
• DHCP Server
• DHCP Relay: DHCP Interface Relay, DHCP VLAN Relay
• DHCP L2 Relay
• Link Aggregation
• Spanning Tree Protocol
• Loopback Detection
• 802.3x Flow Control
• Mirroring
L2 Multicast
• Supports 511 (IPv4, IPv6) IGMP groups
• IGMP Snooping
• IGMP Authentication
• Multicast VLAN Registration (MVR)
• MLD Snooping
• Multicast Filtering: 256 profiles and 16 entries per profile
Advanced Features
• Automatic Device Discovery†
• Batch Configuration†
• Batch Firmware Upgrading†
• Intelligent Network Monitoring†
• Abnormal Event Warnings†
• Unified Configuration†
• Reboot Schedule†
ISP Features***:
• L2PT (Layer 2 Protocol Tunneling)
• Device Link Detect Protocol (DLDP)
• PPPoE ID Insertion
• ERPS
• 802.3ah Ethernet Link OAM
• DDM
VLAN
• VLAN Group: Max 4K VLAN Groups
• 802.1q Tagged VLAN
• MAC VLAN: 256 Entries
• Protocol VLAN: Protocol Template 16, Protocol VLAN 16
• Private VLAN
• GVRP
• VLAN VPN: VLAN Mapping, VLAN Replace
• Voice VLAN
Access Control List
• Time-based ACL
• MAC ACL: Source MAC, Destination MAC, VLAN ID, User Priority, Ether Type
• IP ACL: Source IP, Destination IP, Fragment, IP Protocol, TCP Flag, TCP/UDP Port, DSCP/IP TOS
• Combined ACL
• Packet Content ACL
• IPv6 ACL
• Policy: Mirroring, Redirect, Rate Limit, QoS Remark
• ACL applies to Port/VLAN
Security
• IP-MAC-Port Binding
- 512 Entries
- DHCP Snooping
- ARP Inspection
- IPv4 Source Guard: 100 Entries
• IPv6-MAC-Port Binding
- 512 Entries
- DHCPv6 Snooping
- ND Detection
- ND Snooping
- IPv6 Source Guard: 100 Entries
• DoS Defend
• DHCP Filter
• Static/Dynamic Port Security: Up to 64 MAC addresses per port
• Broadcast/Multicast/Unicast Storm Control: kbps/ratio/pps control mode
• 802.1X
- Port-based authentication
- Mac-base authentication
- VLAN Assignment
- MAB
- Guest VLAN
- Radius authentication and accountability support
• AAA (including TACACS+)
• Port Isolation
• Secure web management through HTTPS with SSLv3/TLS 1.2
• Secure Command Line Interface (CLI) management with SSHv1/SSHv2
• IP/Port/MAC-based access control
IPv6
• IPv6 Dual IPv4/IPv6
• Multicast Listener Discovery (MLD) Snooping
• IPv6 ACL
• IPv6 Interface
• Static IPv6 Routing
• IPv6 neighbor discovery (ND)
• Path maximum transmission unit (MTU) discovery
• Internet Control Message Protocol (ICMP) version 6
• TCPv6/UDPv6
• IPv6 applications: DHCPv6 Client, Ping6, Tracert6, Telnet (v6), IPv6 SNMP, IPv6 SSH, IPv6 SSL, Http/Https, IPv6 TFTP
MIBs
• MIB II (RFC1213)
• Interface MIB (RFC2233)
• Ethernet Interface MIB (RFC1643)
• Bridge MIB (RFC1493)
• P/Q-Bridge MIB (RFC2674)
• RMON MIB (RFC2819)
• RMON2 MIB (RFC2021)
• Radius Accounting Client MIB (RFC2620)
• Radius Authentication Client MIB (RFC2618)
• Remote Ping, Traceroute MIB (RFC2925)
• Support TP-Link private MIB
Management Features
• Web-based GUI
• Command Line Interface (CLI) through the console port, telnet
• SNMP v1/v2c/v3: Trap/Inform, RMON (1,2,3,9 groups)
• SDM Template
• DHCP/BOOTP Client
• 802.1ab LLDP/LLDP-MED
• DHCP AutoInstall
• Dual Image, Dual Configuration
• CPU Monitoring
• Cable Diagnostics
• EEE
• Password Recovery
• SNTP
• System Log
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
