Sandvik T-Max P CBN negative insert for turning (620)

Sebelum PPN:
Rp22.999.900
Spesifikasi
Abrasive MaterialsH
Base MaterialCBN
CoatingTIN
Cutting Blade Length (mm)2.5
Grade7105
Inscribed Circle Diameter (mm)9.525
Tip Thickness (mm)4.7625

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
First choice CBN grade for continuous cutting of case hardened and induction hardened steels at stable conditions and at low feed rates.
For general turning and high-hardness steel processing.
For high speed machining.
For finishing processing.

Ulasan Produk

Tidak ada ulasan