Sandvik Spiral Tap CoroTap (780) Nominal size M6 Pitch 0.75mm Thread length 10mm Total length 62mm

Sebelum PPN:
Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A highly productive tapping tool.
High stability with long tool life and excellent chip control.
The highly heat-resistant TiN coating ensures a long service life even when cutting workpieces that tend to retain heat.
Taps are available for each work material, making selection easy.
For blind hole machining.
Workpiece material: Steel.

Ulasan Produk

Tidak ada ulasan