Sandvik 35° diamond negative insert T-Max P 1115

Sebelum PPN:
Rp6.599.900 - Rp9.499.900
Spesifikasi
Base MaterialCarbide
CoatingTIALN+TIALN
Grade1115
Inscribed Circle Diameter (mm)9.525
Tip Thickness (mm)4.7625

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The sharp cutting edge is tightly adhered to the ultra-fine grain base material, and combines high hardness at high temperatures and excellent resistance to plastic deformation with excellent cutting edge reliability.
Achieves uniform flank wear and high machining performance.
For general turning and stainless steel processing.
For general turning and processing of heat-resistant alloys.

Ulasan Produk

Tidak ada ulasan