Sandisk WD SSD My Passport (Solid State Drive Portabel)

Sebelum PPN:
Rp2.899.900 - Rp10.999.900
Spesifikasi
InterfaceUSB 3.2 Gen 2
Non-Operating Temperature (°C)-20 to 65
Operating Temperature (°C)5 to 35
Sequential Read Performance (Mb/s)1050
Sequential Write Performance (Mb/s)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Portable SSD that takes your productivity further
Experience seamless content management with My Passport Portable SSD, offering blazing-fast read speeds of up to 1050MB/s2 and write speeds of up to 1000MB/s2 powered by NVMe™ technology. Now, My Passport Portable SSD is compatible with iPhone 15 Plus/Pro/Max smartphones, enabling effortless data transfer and storage optimization. Free up space quickly and effortlessly while ensuring your valuable content remains accessible and protected.
- ACCELERATED PERFORMANCE
Larger files and more content demand next-level performance. The My Passport SSD delivers read speeds of up to 1050MB/s2 and write speeds of up to 1000MB/s2, and capacities of up to 4TB1 so you can access your digital world anytime, anywhere.
- PASSWORD PROTECTION WITH HARDWARE ENCRYPTION
Your digital world is invaluable. Help keep your data safe with password enabled 256-bit AES hardware encryption and simple backup.
- TAKING DURABILITY TO GREATER HEIGHTS
Carry your data with confidence. The My Passport SSD has a bold, metal design that is tough enough to handle whatever comes your way. Shock and vibration resistant. Drop resistant up to 6.5ft (1.98m).
- SIMPLE BACKUP
Included backup software3 makes it easy to enable simple back up of high-capacity files to your drive or cloud service account.4 Set it and forget it! Compatible with Apple Time Machine (requires reformatting).
- THE NEW LOOK OF SSD PERFORMANCE
Stylishly designed in a range of colors, enclosed in a compact sleek metal design. The My Passport SSD is engineered from the ground up to be a quality drive, inside and out, to deliver reliable performance. It’s a trusted drive built with WD reliability.
- OUT OF THE BOX COMPATIBILITY
No setup required. Ready to use right out of the box and compatible with PC and Mac. Equipped with USB 3.2 Gen-2 technology, the My Passport SSD comes with a USB-C™ cable and USB-A adaptor to work with legacy systems.
Feature
- Blazing fast NVMe technology for simple, quick backup
- Password enabled 256-bit AES hardware encryption
- Shock and vibration resistant — drop resistant up to 6.5ft (1.98m)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait