Sebelum PPN:
Rp2.699.900 - Rp9.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Dimensions (LxWxH) (inch) | 3.15x0.87x0.09 |
|---|---|
| Form Factor | M.2 2280 |
| Interface | PCIe Gen4 x4, NVMe |
| Non-Operating Temperature (°C) | '-40 to 85 |
| Operating Temperature (°C) | 0 to 80 |
| Sequential Read Performance (Mb/s) | 5000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Energize your PC’s storage with WD Green SN3000 NVMe™ SSD
Your PC can be faster than you imagine, and your important files can live right where you need them. Whether you’re upgrading your PC’s storage to launch applications, access files fast, or simply increasing capacity to save more files, the WD Green SN3000 NVMe™ SSD energizes your storage performance and provides much needed space. Experience PCIe® Gen4 read speeds up to 5,000MB/s2 in a slim M.2 SSD that allows you to use multiple apps with incredible responsiveness, so you can work without constraints.
- Exceptional storage performance with PCIe® Gen4
Maximize your PC’s performance with amazing speeds of PCIe® Gen4 NVMe™. Short boot times, quick application launches, and speedy web browsing with read speeds up to 5,000MB/s.
- High capacity SSD so you can keep saving your files
Expand your PC with up to 2TB1 of solid-state storage and keep your photos, videos, and other important files immediately within reach.
- Slim M.2 SSD for PC compatibility
The WD Green SN3000 SSD utilizes a single-sided M.2 2280 to be compatible with thin laptops and small PCs, while providing high capacity to expand your PC’s storage.
- Breathe new life into your current computer
Multitask across applications with breathtaking responsiveness, transfer and save files faster, and improve your workflow with NVMe™ and Sandisk nCache™ 4.0 Technologies.
- Migrate your data with Acronis True Image for Sandisk software
Move your data from your old NVMe™ drive to your new WD Green SN3000 NVMe™ SSD with our free downloadable Acronis® True Image™ for Sandisk data migration software, so you can continue where you left off.
Your PC can be faster than you imagine, and your important files can live right where you need them. Whether you’re upgrading your PC’s storage to launch applications, access files fast, or simply increasing capacity to save more files, the WD Green SN3000 NVMe™ SSD energizes your storage performance and provides much needed space. Experience PCIe® Gen4 read speeds up to 5,000MB/s2 in a slim M.2 SSD that allows you to use multiple apps with incredible responsiveness, so you can work without constraints.
- Exceptional storage performance with PCIe® Gen4
Maximize your PC’s performance with amazing speeds of PCIe® Gen4 NVMe™. Short boot times, quick application launches, and speedy web browsing with read speeds up to 5,000MB/s.
- High capacity SSD so you can keep saving your files
Expand your PC with up to 2TB1 of solid-state storage and keep your photos, videos, and other important files immediately within reach.
- Slim M.2 SSD for PC compatibility
The WD Green SN3000 SSD utilizes a single-sided M.2 2280 to be compatible with thin laptops and small PCs, while providing high capacity to expand your PC’s storage.
- Breathe new life into your current computer
Multitask across applications with breathtaking responsiveness, transfer and save files faster, and improve your workflow with NVMe™ and Sandisk nCache™ 4.0 Technologies.
- Migrate your data with Acronis True Image for Sandisk software
Move your data from your old NVMe™ drive to your new WD Green SN3000 NVMe™ SSD with our free downloadable Acronis® True Image™ for Sandisk data migration software, so you can continue where you left off.
Feature
- Exceptional PCIe® Gen4 performance so you can demolish slow boot times and launch apps faster.- High-capacity SSD with space to keep your photos, videos, and other important files within reach.
- Breathe new life into your computer, multitask across applications, transfer and save files faster, and improve your workflow.
- Compatibility:
M.2 NVMe PCs, laptops, and handhelds with PCIe Gen 4 x4, PCIe Gen4 x2, PCIe Gen3 x4, PCIe Gen3 x2
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
