Sandisk WD Green SATA 2.5 (SSD Internal)

Sebelum PPN:
Rp809.900 - Rp8.699.900
Spesifikasi
Dimensions (LxWxH) (mm)100.5x69.85x7
Form Factor2.5-Inch
Non-Operating Temperature (°C)'-55 to 85
Operating Temperature (°C)0 to 70
Sequential Read Performance (Mb/s)545
Sequential Write Performance (Mb/s)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Get an Enhanced SATA SSD Drive for your Everyday Computing Needs
For fast performance and reliability, WD Green SSDs boost the everyday computing experience in your desktop or laptop PC.
- Improved Performance for Everyday Computing
With the performance boost from a WD Green SSD drive for your desktop, you can browse the web, play a game, or simply start your system in a flash.
- Solid State Dependability
Lightweight and shock resistant, WD Green SSDs use no moving parts and help keep your data safe from loss in the case of accidental bumps and drops.
- Less Power. More Play.
WD Green SSDs are among the lowest power consuming drives in the industry. And with less power used, your laptop runs longer.
- An Easy Upgrade For Your PC
Compatible with most desktop and laptop PCs, WD Green SSDs are available in 2.5” / 7mm and M.2 2280 models for simple, worry-free upgrading.
- Downloadable WD SSD Dashboard And Acronis Software
Monitor your drive’s health with the free, downloadable WD SSD Dashboard and clone drives with Acronis® True Image™ WD Edition software.
Feature
- Reliability up to 1M hours MTTF
- Improved performance for everyday computing
- An easy upgrade for your PC

Ulasan Produk

Tidak ada ulasan