Sandisk WD Blue SN5100 NVMe M.2 PCIe Gen 4.0 (SSD Internal)

Sebelum PPN:
Rp2.999.900 - Rp5.199.900
Spesifikasi
Dimensions (LxWxH) (inch)3.15x0.87x0.09
Form FactorM.2 2280
Non-Operating Temperature (°C)'-40 to 85
Operating Temperature (°C)0 to 85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Harness the power of AI with the WD Blue® SN5100 NVMe™ SSD.
The WD Blue® SN5100 NVMe™ SSD with PCIe® Gen 4.0 delivers read speeds up to 7,100 MB/s,2 30% faster than our prior generation. Create and store more with capacities up to 4TB1 on M.2 2280 built with our next generation SANDISK 3D CBA NAND technology. And with SANDISK nCache 4.0, you can copy large files or project folders faster than before.
- Speed up your projects
Accelerate your AI-enabled workflow and loading assets quicker with PCIe® Gen 4.0 read speeds up to 7,100 MB/s,2 30% faster than our prior generation.
- Create and store more
Make more room for your masterpieces with capacities from 500GB1 up to 4TB1 on M.2 2280 deploying next generation SANDISK 3D CBA NAND technology.
- Work faster, wait less
Copy large files or project folders in blistering speeds thanks to our SANDISK nCache™ 4.0 technology.
- Free Acronis® True Image™ software
Download Acronis True Image™ for SANDISK data migration software to transfer your files to your new SSD.
- Monitor your new drive
Monitor your SSD’s performance and check for updates with the downloadable SANDISK Dashboard application.
Feature
- Accelerate your AI-enabled workflow with PCIe Gen 4.0 read speeds up to 7100MB/s
- Store more of your work with up to 4TB of storage
- Move large files and project folders faster with SANDISK nCache 4.0 technology
- Compatibility:
M.2 2280 Slot
PCIe 4.0 and Prior

Ulasan Produk

Tidak ada ulasan

Halaman Terkait