Sebelum PPN:
Rp3.199.900 - Rp9.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Dimensions (LxWxH) (inch) | 3.16x0.87x0.09 |
|---|---|
| Form Factor | M.2 2280 |
| Interface | PCIe Gen4 x4 |
| Non-Operating Temperature (°C) | '-40 to 85 |
| Operating Temperature (°C) | 0 to 85 |
| Random Write (IOPS) | 770K |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Power your intense creative workloads with NVMe™.
The WD Blue SN5000 NVMe™ SSD is next-generation storage designed for creators and professionals. Fuel your AI-enabled applications and accelerate your workflow with NVMe, PCIe® Gen 4, and Western Digital nCache™ 4.0 technology. Plus, create without limits with up to 4TB1 capacity. No matter your creative process, the WD Blue SN5000 NVMe SSD makes every step easier - and shortens the time between ideating and finalizing your creative vision.
- Create and store more
Hold more masterpieces and enjoy endless inspiration with up to 4TB1 capacity.
- Boost your creative workflow
Harness AI and streamline your creative workflow with the combined power of PCIe® Gen 4, up to 5,500MB/s2 read speeds (4TB1 model), and Western Digital nCache™ 4.0 Technology.
- Multitask like a pro
Switch smoothly between applications and projects with high-end NVMe™ storage technology.
- Endurance for intense workloads
Create confidently with up to 1,200TBW3 (4TB1 model) endurance for ideating, drafting, and finalizing your creative work.
- Free Acronis® True Image™ download
Download Acronis® True Image™ for Western Digital data migration software to transfer your files.
- Stay informed on your drive health
Monitor your SSD’s performance and available space with the downloadable Western Digital Dashboard application.
The WD Blue SN5000 NVMe™ SSD is next-generation storage designed for creators and professionals. Fuel your AI-enabled applications and accelerate your workflow with NVMe, PCIe® Gen 4, and Western Digital nCache™ 4.0 technology. Plus, create without limits with up to 4TB1 capacity. No matter your creative process, the WD Blue SN5000 NVMe SSD makes every step easier - and shortens the time between ideating and finalizing your creative vision.
- Create and store more
Hold more masterpieces and enjoy endless inspiration with up to 4TB1 capacity.
- Boost your creative workflow
Harness AI and streamline your creative workflow with the combined power of PCIe® Gen 4, up to 5,500MB/s2 read speeds (4TB1 model), and Western Digital nCache™ 4.0 Technology.
- Multitask like a pro
Switch smoothly between applications and projects with high-end NVMe™ storage technology.
- Endurance for intense workloads
Create confidently with up to 1,200TBW3 (4TB1 model) endurance for ideating, drafting, and finalizing your creative work.
- Free Acronis® True Image™ download
Download Acronis® True Image™ for Western Digital data migration software to transfer your files.
- Stay informed on your drive health
Monitor your SSD’s performance and available space with the downloadable Western Digital Dashboard application.
Feature
- Harness AI and streamline your workflow with the combined power of PCIe® Gen 4 and Western Digital nCache™ 4.0- Switch smoothly between applications and projects with high-end NVMe™ storage technology
- Create confidently with heavy-duty endurance for ideating, drafting, and finalizing your creative work
- Compatibility:
Requires M.2 2280 port
Compatibility may vary depending on user’s hardware configuration and operating system
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/rbP114365983-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
