Sebelum PPN:
Rp1.599.900 - Rp20.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Dimensions (LxWxH) (inch) | 3.94x2.75x0.28 |
|---|---|
| Form Factor | 2.5-Inch |
| Interface | SATA |
| Non-Operating Temperature (°C) | '-55 to 85 |
| Operating Temperature (°C) | 0 to 70 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Elevate Your Creativity
Elevate your creativity with the WD Blue® SA510 SATA SSD so you can push the boundaries of your work. Designed with the professional or creator in mind, the WD Blue® SA510 SATA SSD delivers up to 560MB/s2 (500GB – 4TB1 models), for your workflow, and up to 4TB1 capacity to store your massive media files. Maximum compatibility with older PCs with 2.5”/7mm or M.2 22803 form factors. Solid-state drive with Western Digital® 3D NAND for reliably storing your data especially for the occasional bumps and drops.
- Designed for the Professional or Creator
Breathe new life into your PC with the WD Blue® SA510 SATA SSD so you can push the boundaries of your work. Designed with the professional or creator in mind, the WD Blue® SA510 SATA SSD delivers up to 560MB/s2 (500GB – 4TB1 models), for your workflow, and up to 4TB1 capacity to store your massive media files.
- Large Files, No Problem
With capacities from 250GB to 4TB1 to match your storage needs, quickly access your massive library of large media files such as images, videos, and other creatives on your new WD Blue® SA510 SATA SSD. Download more applications or content and stop worrying about running out of space.
- Reliable Storage
Your personal or work data is vital. Built with Western Digital® 3D NAND, the WD Blue® SA510 SSD reliably stores all your data especially for the occasional bumps and drops.
- Compatibility and Upgrading
The WD Blue® SA510 SSD is available in either a 2.5"/7mm or M.2 22803 form factor to assure maximum compatibility with your PC when installing. Upgrading is made simple with the free downloadable Acronis® True Image™ for Western Digital®4 data migration software (cable may be required, sold separately).
- Monitor Your New Drive
Work with confidence as the downloadable Western Digital® Dashboard5 helps monitor your SSD’s performance, temperature, and used and available space.
Elevate your creativity with the WD Blue® SA510 SATA SSD so you can push the boundaries of your work. Designed with the professional or creator in mind, the WD Blue® SA510 SATA SSD delivers up to 560MB/s2 (500GB – 4TB1 models), for your workflow, and up to 4TB1 capacity to store your massive media files. Maximum compatibility with older PCs with 2.5”/7mm or M.2 22803 form factors. Solid-state drive with Western Digital® 3D NAND for reliably storing your data especially for the occasional bumps and drops.
- Designed for the Professional or Creator
Breathe new life into your PC with the WD Blue® SA510 SATA SSD so you can push the boundaries of your work. Designed with the professional or creator in mind, the WD Blue® SA510 SATA SSD delivers up to 560MB/s2 (500GB – 4TB1 models), for your workflow, and up to 4TB1 capacity to store your massive media files.
- Large Files, No Problem
With capacities from 250GB to 4TB1 to match your storage needs, quickly access your massive library of large media files such as images, videos, and other creatives on your new WD Blue® SA510 SATA SSD. Download more applications or content and stop worrying about running out of space.
- Reliable Storage
Your personal or work data is vital. Built with Western Digital® 3D NAND, the WD Blue® SA510 SSD reliably stores all your data especially for the occasional bumps and drops.
- Compatibility and Upgrading
The WD Blue® SA510 SSD is available in either a 2.5"/7mm or M.2 22803 form factor to assure maximum compatibility with your PC when installing. Upgrading is made simple with the free downloadable Acronis® True Image™ for Western Digital®4 data migration software (cable may be required, sold separately).
- Monitor Your New Drive
Work with confidence as the downloadable Western Digital® Dashboard5 helps monitor your SSD’s performance, temperature, and used and available space.
Feature
- Boost your creativity and productivity while working with massive files, like 4K videos and images, without worrying about running out of space.- Available in either 2.5"/7mm or M.2 2280 form factors to assure maximum compatibility with your PC.
- Solid-state drive with Western Digital® 3D NAND to reliably store your data and withstand everyday drops or bumps.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/qtP114365965-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
