Sandisk WD Black SN850P Licensed NVMe M.2 PCIe Gen 4.0 (SSD)

Sebelum PPN:
Rp8.399.900 - Rp31.999.900
Spesifikasi
ConnectorM.2
Dimensions (LxWxH) (inch)3.15x0.96x0.39
Form FactorM.2 2280
InterfacePCIe Gen4 x4
Non-Operating Temperature (°C)'-40 to 85
Operating Temperature (°C)0 to 85
Random Write (IOPS)1100K
Sequential Read Performance (Mb/s)7300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Licensed storage expansion for your PlayStation®5
Officially licensed for the PlayStation®5 console, the WD_BLACK SN850P NVMe™ SSD allows you to store more titles with worry-free installation. Instantly add up to 8TB1 of storage to hold more of your favorite games and explore the Game Catalog, Classics Catalog, and more with a PlayStation®Plus Premium | Deluxe trial included inside the box5. With an optimized heatsink built specifically for the PS5® M.2 slot, you won’t need to worry about compatibility. The WD_BLACK SN850P NVMe™ SSD for PS5®consoles is certified and tested for PlayStation®5 consoles so you can store more, play more, fast.
- Officially Licensed for Your PS5® Console
Store and play more titles on the drive that’s officially tested and certified for your PS5® console so you can keep gaming with confidence.
- Exclusive Heatsink Design
With an exclusive heatsink design featuring the PlayStation® logo and optimized for the PlayStation®5 console’s M.2 slot, installation and setup is worry-free.
- Store More, Play More, Fast
With up to 8TB1 capacity, your PlayStation®5 console has the additional space to store up to 200 games (8TB model) so you still have room for the next big title.
- Get the Ultimate Gaming Edge over your Competition
Take advantage of irrational PCIe Gen4 NVMe speeds up to 7,300MB/s2 read and 6,600MB/s2 write (2TB1 and 4TB models) for a responsive and seamless gaming experience.
- Find Your Game
Gain instant access to hundreds of incredible games with a PlayStation®Plus Premium | Deluxe trial included inside the box.
- No More Compromising
Play directly from the drive and eliminate the need to transfer or delete games from your console with tested and approved storage for your PS5® Console.
Feature
- Officially licensed M.2 SSD for PlayStation®5 consoles so you can easily install and play with confidence
- Experience uninterrupted gameplay with a brand-new, optimized heatsink designed especially for the PS5® console
- Play directly from the drive and eliminate the need to transfer games or remove games from your console
- Compatibility:
PlayStation®5
Computer with M.2 (M-key) port, capable of taking M.2 2280 form factor
Windows 10+
Note: Compatibility may vary depending on user’s hardware configuration and operating system.

Ulasan Produk

Tidak ada ulasan