Sandisk WD BLACK SN850X NVMe M.2 PCIe Gen 4.0 SSD (Solid State Drive Internal)

Sebelum PPN:
Rp7.099.900 - Rp40.999.900
Spesifikasi
ConnectorM.2
Form FactorM.2 2280
InterfacePCIe Gen4 x4
Operating Temperature (°C)0 to 85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Built for elite gaming.
Crush load times and slash throttling, lagging, and texture pop-ins with the WD_BLACK SN850X NVMe™ SSD. Available in capacities of 1TB up to 8TB2, this gaming drive is built for top-tier performance. With 7,300MB/s1 speeds (1TB - 4TB models) and a heatsink option to maintain performance, you can enjoy your favorite games without worrying about lag. Plus, the downloadable WD_BLACK Dashboard (Windows® only) can automatically turn on Game Mode 2.0 features. The WD_BLACK SN850X NVMe™ SSD delivers a smooth, fast experience —and the innovations that let you compete at your absolute peak.
- Gain the Ultimate Gaming Edge
Insane speeds up to 7,300 MB/s1 (1TB - 4TB models) deliver top-tier performance with ridiculously short load times — for the elite gaming experience you’ve been waiting for.
- Heatsink for the Win
All capacities have an optional heatsink version that's not only eye-catching, but also helps your rig maintain peak performance through your most intense gaming sessions.
- More Room for More Games
Capacities up to 8TB2 built with Sandisk TLC 3D NAND, means you get to keep more games at the ready — and get into the action even faster.
- Do more with WD_BLACK Dashboard
The downloadable WD_BLACK Dashboard (Windows® only) monitors your drive’s health, lets you customize your RGB lighting, and, exclusively on the SN850X SSD, enables Game Mode 2.0 to transform your gaming experience.
- Future-forward features
The WD_BLACK SN850X SSD boasts a powerful suite of features, including Predictive Loading, Overhead Balancing, and Adaptive Thermal Management5.
- DirectStorage Supported
Improve load times and get precious time back with Microsoft® DirectStorage technology.
Feature
- Get top-tier performance and ridiculously short load times for your gaming PC or workstation
- High capacities built with Sandisk TLC 3D NAND so you get to download more games
- Optional heatsink version to help maintain peak performance through your most intense gaming sessions
- Compatibility:
Windows® 10+
PlayStation®5 (Heatsink model only)4
Computer with M.2 (M-key) port, capable of taking M.2 2280 form factor

Ulasan Produk

Tidak ada ulasan