Sebelum PPN:
Rp9.499.900 - Rp25.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Dimensions (LxWxH) (inch) | 3.15x0.87x0.09 |
|---|---|
| Form Factor | M.2 2280 |
| Non-Operating Temperature (°C) | '-40 to 85 |
| Operating Temperature (°C) | 0 to 85 |
| Random Write (IOPS) | 2.4M |
| Sequential Read Performance (Mb/s) | 14900 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Experience the pinnacle of SSD performance with the WD_BLACK™ SN8100 NVMe™ Gen 5 SSD
Build your new gaming or workstation system with our cutting-edge PCIe® Gen 5 SSD, delivering blistering speeds up to 14,900 MB/s2 for demanding tasks like high-level gaming, professional content creation, and AI applications. As an industry-leader for PCIe® Gen 5 power efficiency, the WD_BLACK™ SN8100 NVMe™ SSD harnesses advanced TLC 3D CBA NAND technology to help ensure performance and reliability, while a low-power profile keeps your system running smoothly. Our new integrated heatsink features a signature WD_BLACK™ design and customizable RGB lighting. Engineered with anodized aluminum, double TIM pads, and a sleek low-profile design, it helps keep temperatures in check with a superior passive cooling design — no noisy fans or extra power cords required. With up to 8TB1 of storage and a suite of powerful features, this SSD is the ultimate upgrade for discerning users.
- Experience the breakneck speed of PCIe® Gen 5
Drastically enhance your gaming and content creation experience with the speed of PCIe® Gen 5.0x4 NVMe™ M.2 SSD technology — perfect for gaming, content creation, and loading models for AI-powered applications.
- Blistering speeds combined with immense capacities
With the help of our nCache™ 4.0 feature, the WD_BLACK™ SN8100 SSD reaches sequential read speeds up to an astonishing 14,900MB/s,2 sequential write speeds up to 14,000MB/s, and over 2,300,000 IOPS of random performance (2TB – 4TB), all while offering up to a massive 8TB of capacity.
- Designed to perform
Our latest TLC 3D CBA NAND technology provides our most advanced combination of speed and reliability to help ensure your experience is at top performance, no matter if you’re gaming or working.
- Award-winning performance
Don’t take our word for it - leading reviewers in the storage industry have named the WD_BLACK SN8100 SSD as one of the fastest, most powerful, and most efficient SSDs on the planet.
- An industry-leader for PCIe® Gen 5 power efficiency
Enjoy over 100% more power efficiency than our PCIe® Gen4 drive at an average operating power of 7.5W2 or under, which helps make your rig simpler while delivering astonishing performance without any added stress to your system.
- Speed meets reliability
With up to 4,800 TBW3 (8TB1 model) endurance and our latest TLC 3D CBA NAND technology, you get heightened speeds and reliability. Meaning, you can handle even the most intense tasks, such as gaming, video editing, live streaming, and AI workloads.
- Room for revolution
Hold your biggest projects and still have room for OS updates, models for AI-powered applications, large datasets, and your game library thanks to immense capacities up to 8TB.1 And with the latest security features like TCG Opal, you can help protect and encrypt your sensitive data.
- Custom WD_BLACK™ heatsink
Purpose-built for next-level performance, the custom WD_BLACK™ heatsink is the lowest profile heatsink available on a PCIe® 5.0 drive with integrated RGB lighting. Constructed from anodized aluminum and optimized for efficient, silent cooling, it requires no fans or additional power. The sleek design includes a customizable RGB light, allowing you to match your build’s aesthetic.
- Do more with SANDISK software
The downloadable SANDISK Dashboard (Windows® only) monitors your drive’s health, helps keep your drive up to date, and lets you customize your heatsink’s RGB light, all in one place. Plus, the SANDISK Dashboard5 can automatically turn on Game Mode to boost performance when it detects you’re booting up a game. Effortlessly migrate your data from your previous drive to the WD_BLACK™ SN8100 SSD with Acronis® True Image™ for SANDISK.
Build your new gaming or workstation system with our cutting-edge PCIe® Gen 5 SSD, delivering blistering speeds up to 14,900 MB/s2 for demanding tasks like high-level gaming, professional content creation, and AI applications. As an industry-leader for PCIe® Gen 5 power efficiency, the WD_BLACK™ SN8100 NVMe™ SSD harnesses advanced TLC 3D CBA NAND technology to help ensure performance and reliability, while a low-power profile keeps your system running smoothly. Our new integrated heatsink features a signature WD_BLACK™ design and customizable RGB lighting. Engineered with anodized aluminum, double TIM pads, and a sleek low-profile design, it helps keep temperatures in check with a superior passive cooling design — no noisy fans or extra power cords required. With up to 8TB1 of storage and a suite of powerful features, this SSD is the ultimate upgrade for discerning users.
- Experience the breakneck speed of PCIe® Gen 5
Drastically enhance your gaming and content creation experience with the speed of PCIe® Gen 5.0x4 NVMe™ M.2 SSD technology — perfect for gaming, content creation, and loading models for AI-powered applications.
- Blistering speeds combined with immense capacities
With the help of our nCache™ 4.0 feature, the WD_BLACK™ SN8100 SSD reaches sequential read speeds up to an astonishing 14,900MB/s,2 sequential write speeds up to 14,000MB/s, and over 2,300,000 IOPS of random performance (2TB – 4TB), all while offering up to a massive 8TB of capacity.
- Designed to perform
Our latest TLC 3D CBA NAND technology provides our most advanced combination of speed and reliability to help ensure your experience is at top performance, no matter if you’re gaming or working.
- Award-winning performance
Don’t take our word for it - leading reviewers in the storage industry have named the WD_BLACK SN8100 SSD as one of the fastest, most powerful, and most efficient SSDs on the planet.
- An industry-leader for PCIe® Gen 5 power efficiency
Enjoy over 100% more power efficiency than our PCIe® Gen4 drive at an average operating power of 7.5W2 or under, which helps make your rig simpler while delivering astonishing performance without any added stress to your system.
- Speed meets reliability
With up to 4,800 TBW3 (8TB1 model) endurance and our latest TLC 3D CBA NAND technology, you get heightened speeds and reliability. Meaning, you can handle even the most intense tasks, such as gaming, video editing, live streaming, and AI workloads.
- Room for revolution
Hold your biggest projects and still have room for OS updates, models for AI-powered applications, large datasets, and your game library thanks to immense capacities up to 8TB.1 And with the latest security features like TCG Opal, you can help protect and encrypt your sensitive data.
- Custom WD_BLACK™ heatsink
Purpose-built for next-level performance, the custom WD_BLACK™ heatsink is the lowest profile heatsink available on a PCIe® 5.0 drive with integrated RGB lighting. Constructed from anodized aluminum and optimized for efficient, silent cooling, it requires no fans or additional power. The sleek design includes a customizable RGB light, allowing you to match your build’s aesthetic.
- Do more with SANDISK software
The downloadable SANDISK Dashboard (Windows® only) monitors your drive’s health, helps keep your drive up to date, and lets you customize your heatsink’s RGB light, all in one place. Plus, the SANDISK Dashboard5 can automatically turn on Game Mode to boost performance when it detects you’re booting up a game. Effortlessly migrate your data from your previous drive to the WD_BLACK™ SN8100 SSD with Acronis® True Image™ for SANDISK.
Feature
- Experience PCIe® Gen 5. Drastically enhance your gaming and content creation experience with this PCIe® Gen 5.0x4 NVMe™ M.2 SSD.- Your SSD drive reaches sequential read speeds up to an astonishing 14,900MB/s, sequential write speeds up to 14,000MB/s, and over 2,300,000 IOPS of random performance (2TB – 4TB models).
- Our latest TLC 3D CBA NAND technology helps ensure your experience is exquisite, no matter if you’re gaming or working.
- Compatibility:
Windows® 10+
Laptop PC's (without Heatsink model only) and Desktop PC's
PC with M.2 (M-key) port, capable of taking M.2 2280 form factor
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/p1P114365901-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
