Sandisk WD BLACK SN770M NVMe M.2 2230 PCIe Gen 4.0 SSD (Solid State Drive Internal)

Sebelum PPN:
Rp5.499.900 - Rp10.999.900
Spesifikasi
ConnectorM.2
Dimensions (LxWxH) (mm)29.97x22.1x2.29
Form FactorM.2 2230
InterfacePCIe Gen4 x4
Non-Operating Temperature (°F)-40 to 185
Operating Temperature (°F)32 to 185
Sequential Read Performance (Mb/s)5150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Level Up with WD_BLACK M.2 2230 NVMe SSD
Expand your handheld gaming device or M.2 2230 compatible laptop’s storage with the WD_BLACK SN770M NVMe SSD with up to 2TB1 of storage. This M.2 2230 SSD is equipped with PCIe® Gen 4.03 delivering speeds up to 5,150 MB/s2 (1TB and 2TB1 models), Sandisk’s nCache™ 4.0 Technology and Microsoft’s DirectStorage Support. Enabling you to bring and play your large game library wherever you are while allowing you to immerse yourself with blazingly quick game installations and level loads. For extra peace of mind, use the SANDISK Dashboard (Windows® only) software to keep your drive tuned up.
- PLAY WITH CONFIDENCE
Introducing the WD_BLACK SN770M SSD, the first M.2 2230 NVMe SSD built from a brand gamers trust.
- SUPERCHARGE YOUR HANDHELD GAMING DEVICE
Upgrade compatible handheld devices such as the ASUS™ ROG Ally™ and Steam® Deck with speeds up to 5,150 MB/s2 (1TB and 2TB1 models) for blazingly quick game installations and level loads.
- GAME MORE ON THE GO
Take your large game library wherever you are with up to 2TB1 of trusted Sandisk TLC NAND storage.
- UNCOMPROMISING FEATURES
Get ready for an immersive experience with exclusive gaming features including PCIe® Gen 4.03, Sandisk nCache™ 4.0 Technology, and Microsoft’s DirectStorage Support.
- ALSO COMPATIBLE WITH ULTRATHIN PCs
Revitalize and expand the storage of your M.2 2230 SSD compatible laptop such as many Microsoft® Surface and Dell™ models.
Feature
- Supercharge compatible handheld devices such as the ASUS™ ROG Ally™ and Valve® Steam® Deck for faster loading and installation
- Play more games wherever you are with up to 2TB of trusted Sandisk TLC 3D NAND storage.
- Exclusive gaming features including PCIe® Gen 4.0, Sandisk's nCache 4.0 technology, and Microsoft’s DirectStorage Support
- Compatibility:
Computer with M.2 (M-key) port, capable of taking M.2 2230 form factor
Windows® 10+

Ulasan Produk

Tidak ada ulasan