Sebelum PPN:
Rp3.599.900 - Rp7.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Connector | USB-C |
|---|---|
| Dimensions (LxWxH) (inch) | 4.21x2x0.51 |
| Interface | USB 3.2 Gen 2 x2 |
| Non-Operating Temperature (°C) | -20 to 65 |
| Operating Temperature (°C) | 0 to 45 |
| Sequential Read Performance (Mb/s) | 2000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Game Your Way Anywhere
Dominate in style with the powerful WD_BLACK P40 Game Drive SSD. The downloadable WD_BLACK dashboard gives you full control over the LED light display for a personalized experience every time you play (Windows® only). This high-performance SSD storage features blazing speeds in a compact and shock-resistant design, making it easy take with you anywhere.
- Light Up Your Game
Customize your drive’s RGB lighting with the downloadable WD_BLACK Dashboard (Windows only) to show off your style and make every play personal.
- Kick Loading into Overdrive
Beat your competition into the match with a USB 3.2 Gen2x2 interface and speeds up to 2,000MB/s.
- Dominate Anywhere
Compete and conquer on the go with a compact and portable form factor that makes it easy to take your gaming library with you.
- Store More, Play More
Keep more of the latest and largest titles installed and ready to launch with capacities of up to 2TB.
- Grab It and Go
This durable, portable drive is built with WD_BLACK toughness thanks to a shock-resistant structure that can survive a drop of up to two meters, making it the perfect gaming storage to take with you anywhere.
Dominate in style with the powerful WD_BLACK P40 Game Drive SSD. The downloadable WD_BLACK dashboard gives you full control over the LED light display for a personalized experience every time you play (Windows® only). This high-performance SSD storage features blazing speeds in a compact and shock-resistant design, making it easy take with you anywhere.
- Light Up Your Game
Customize your drive’s RGB lighting with the downloadable WD_BLACK Dashboard (Windows only) to show off your style and make every play personal.
- Kick Loading into Overdrive
Beat your competition into the match with a USB 3.2 Gen2x2 interface and speeds up to 2,000MB/s.
- Dominate Anywhere
Compete and conquer on the go with a compact and portable form factor that makes it easy to take your gaming library with you.
- Store More, Play More
Keep more of the latest and largest titles installed and ready to launch with capacities of up to 2TB.
- Grab It and Go
This durable, portable drive is built with WD_BLACK toughness thanks to a shock-resistant structure that can survive a drop of up to two meters, making it the perfect gaming storage to take with you anywhere.
Feature
- Customize your drive's RGB lighting with the downloadable WD_BLACK Dashboard- Kick loading into overdrive with a USB 3.2 Gen2x2 interface and speeds up to 2,000MB/s
- Compete and conquer on the go with a compact, portable drive that makes it easy to take your gaming library with you
- Compatibility:
PlayStation™ 5 (play and store PS4™ games; archive PS5™ games)
Xbox™ Series X|S (play and store Xbox One™ games; archive optimized for Xbox™ Series X|S games)
PlayStation™ 4 Pro or PS4 with system software version 4.50 or higher
Xbox One™
Windows® 10, 8.1
macOS 10.11+
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/muP114365822-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
