Sandisk Ultra Slider USB Type-C USB3.2 Gen1

Sebelum PPN:
Rp389.900 - Rp1.099.900
Spesifikasi
ConnectorUSB-C
Dimensions (LxWxH) (inch)2.08x0.79x0.37
InterfaceUSB 3.2 Gen 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Minimal Design. Optimal Efficiency.
The SanDisk Ultra Slider USB Type-C™ Flash Drive delivers speedy, simple storage for your USB Type-C™ devices. With a minimal, yet durable plastic design, rapid read speeds of up to 400MB/s2 (128GB1 - 1TB1 models only), and a convenient keyring hole, you’ll have on-the-go storage for your on-the-go life.
- Content at your fingertips
The versatile USB Type-C™ connector lets you easily store more, access more, and transfer more across USB Type-C™ phones, tablets, and computers.
- More space for your file library
From vacation videos to work presentations and everything in between, with up to 1TB of expansive storage capacity, you get more space to save what’s important to you.
- The speed you need
Store faster, access faster, and transfer faster. The SanDisk Ultra Slider delivers impressively fast read speeds of up to 400MB/s2 (128GB1 - 1TB1 models only) so you can keep moving.
- Durability you can count on
A smooth retracting connector helps avoid wear and tear so the drive can last longer and go farther.
- Clip it and go
Use the convenient keyring hole to easily clip your SanDisk Ultra Slider USB Type-C™ Flash Drive to your keys, bag, and more so it goes where you go.
- More security. More peace of mind.
Take control of your personal data with our data recovery software.
Feature
- Easily move files across your USB Type-C devices with a retractable USB-C connector
- Quickly transfer and access your files with USB 3.2 Gen 1 performance
- Minimal, yet durable design with a retractable connector helps you avoid wear and tear
- Compatibility:
USB Type-C devices (phones, laptops, and tablets)
iOS 10.0.2+
Android 11+
macOS v.12+
Windows 10+

Ulasan Produk

Tidak ada ulasan