Sandisk Ultra Luxe USB Type-C USB3.2 Gen1

Sebelum PPN:
Rp439.900 - Rp1.199.900
Spesifikasi
ConnectorUSB-C
Dimensions (mm)45.8x16x11.8
InterfaceUSB 3.2 Gen 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A stylish, premium USB flash drive for USB Type-C™ devices.
The SanDisk Ultra Luxe USB Type-C™ flash drive blends artistry and efficiency. Transfer your files seamlessly across your USB Type-C™ devices with a versatile connector. Move and access files in a flash with read speeds of up to 400MB/s2 (128GB1 - 1TB1 models). And do it all in style with a luxurious metal enclosure.
- Content at your fingertips
The versatile USB Type-C™ connector lets you easily store more, access more, and transfer more across USB Type-C™ phones, tablets, and computers.
- Beautiful design with space for more
From vacation videos to work presentations and everything in between, the SanDisk Ultra Luxe USB Type-C™ flash drive with a luxurious metal enclosure provides up to 1TB of expansive storage capacity so you get more space to save what’s important.
- Exceptional performance
Keep your digital life moving with impressively fast read speeds capable of up to 400MB/s2 (128GB1 - 1TB1 models) to store files faster, access faster, and transfer faster.
- Reliability you can count on
A smooth retracting connector helps avoid wear and tear so the drive can last longer and go farther.
- A chic clip you’re sure to get hooked on
Use the sleek keyring hole to easily clip your SanDisk Ultra Luxe USB Type-C™ flash drive to your keys, bag, and more so it goes where you go.
- More security. More peace of mind.
Take control of your personal data with our data encryption and data recovery software.
Feature
- Easily transfer files across your USB Type-C devices
- A luxurious metal enclosure lets you carry digital content in style
- Quickly move and access your files with USB 3.2 Gen 1 performance
- Compatibility:
USB Type-C devices (phones, laptops, and tablets)
iOS 10.0.2+
Android 11+
macOS v.12+
Windows 10+

Ulasan Produk

Tidak ada ulasan