Spesifikasi
| Interface | USB 3.2 Gen 2 x2 |
|---|---|
| Operating Temperature (°C) | 0 to 35 |
| Transfer Rate (Gb/s) | 20 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Cinematic ProRes capture with seamless convenience
Snap-on reader/writer to harness ProRes recording on your iPhone 15 Pro and Pro Max.
- Designed for iPhone 15 Pro and Pro Max
Designed to deliver seamless mobile film-making experiences with an expertly crafted metal enclosure in metallic sky blue that connects instantly to your iPhone 15 Pro and Pro Max with compatible MagSafe technology.
- Direct to CFexpress™ Capture
Record crystal-clear, large-scale ProRes 4K videos at up to 60 frames per second directly to a SanDisk CFexpress™ Type B card (sold separately).
- Effortless Expansion
With the option to capture vibrant ProRes 4K video1 footage on iPhone 15 Pro/Pro Max now unrestricted by storage space with high-capacity CFexpress™ Type B cards (sold separately), you can create more than ever and upload files captured on your cinema camera to social media sites and your website easily. Your creativity, your imagination—unleashed and uninterrupted.
- Snap-On Simplicity
Connects in a snap— attach your reader to your iPhone 15 Pro/Pro Max with intuitive and compatible MagSafe technology for rapid, reliable attachment.
- Turbocharged USB-C™ Speed
A USB-C™ connector with USB Gen 3.2 2x2 interface supports up to 20 Gb/s turbocharged speeds, which are powered by BUS and require no additional cables. A power ON/OFF button allows you to preserve your iPhone’s battery life.
- Pro Workflow Compatible
An ARRI ¼"-20 mount (sold separately) enables integration of this PRO-CINEMA CFexpress™ Type B recorder with the custom camera setups used in today’s videography workflows.
- In the box:
SanDisk PRO-CINEMA CFexpress™ Type B Recorder with MagSafe
USB Type-C™ to Type-C cable
SanDisk Quick Installation Guide
Snap-on reader/writer to harness ProRes recording on your iPhone 15 Pro and Pro Max.
- Designed for iPhone 15 Pro and Pro Max
Designed to deliver seamless mobile film-making experiences with an expertly crafted metal enclosure in metallic sky blue that connects instantly to your iPhone 15 Pro and Pro Max with compatible MagSafe technology.
- Direct to CFexpress™ Capture
Record crystal-clear, large-scale ProRes 4K videos at up to 60 frames per second directly to a SanDisk CFexpress™ Type B card (sold separately).
- Effortless Expansion
With the option to capture vibrant ProRes 4K video1 footage on iPhone 15 Pro/Pro Max now unrestricted by storage space with high-capacity CFexpress™ Type B cards (sold separately), you can create more than ever and upload files captured on your cinema camera to social media sites and your website easily. Your creativity, your imagination—unleashed and uninterrupted.
- Snap-On Simplicity
Connects in a snap— attach your reader to your iPhone 15 Pro/Pro Max with intuitive and compatible MagSafe technology for rapid, reliable attachment.
- Turbocharged USB-C™ Speed
A USB-C™ connector with USB Gen 3.2 2x2 interface supports up to 20 Gb/s turbocharged speeds, which are powered by BUS and require no additional cables. A power ON/OFF button allows you to preserve your iPhone’s battery life.
- Pro Workflow Compatible
An ARRI ¼"-20 mount (sold separately) enables integration of this PRO-CINEMA CFexpress™ Type B recorder with the custom camera setups used in today’s videography workflows.
- In the box:
SanDisk PRO-CINEMA CFexpress™ Type B Recorder with MagSafe
USB Type-C™ to Type-C cable
SanDisk Quick Installation Guide
Feature
- Designed for iPhone 15 Pro/Pro Max and filmmakers leveraging compatible MagSafe Technology on their iPhones.- Direct to CFexpress™ Capture so you can record cinematic ProRes 4K at up to 60 fps directly to CFexpress™ Type B cards (sold separately).
- Snap-on simplicity allows you to attach the compatible reader magnetically for instant use on iPhone 15 Pro and Pro Max.
- Compatibility:
iPhone 15 Pro
iPhone 15 Pro Max
USB-C™ recording-capable cameras, and computers
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
