Sandisk Phone Drive Type C and Type A

Sebelum PPN:
Rp259.900
Spesifikasi
Capacity (gb)32
ColorBlack
Dimensions (LxWxH) (inch)2.76x3.15x0.43
InterfaceUSB 3.2 Gen 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Full flexibility, not full storage.
Looking for storage that works across your USB Type-C™ and Type-A devices? The flexible and convenient SanDisk Phone Drive lets you seamlessly move files between your USB Type-C™ smartphone, tablet, and Mac and USB Type-A computer. Transfer files quickly with read speeds up to 100MB/s2. Now you can take even more photos, and access and share them across your devices without missing a beat.
- Free up space for your favorites
Out of room on your USB Type-C™ smartphone? Simply plug in the SanDisk Phone Drive and easily move files off your device, freeing up valuable space for more. Capture more memories on the go and download more of your favorite movies, music, and games.
- Quickly move photos to your computer
Say goodbye to emailing photos between devices. Once they’re on your SanDisk Phone Drive, read speeds up to 100MB/s2 let you transfer files fast.
- Automatic backup is just a plug-in away
Automatically back up your latest photos, videos, music, documents, and contacts with the SanDisk app.3 Rest assured that, even if you lose your smartphone, your important files are stored.
- Effortlessly restore deleted files
Accidentally deleted important files? Recover them easily with the included RescuePRO® Deluxe data recovery software (download required).4
- Grab and go with the keyring hole
Our new, weighted design and keyring hole are perfect for your on-the-go lifestyle.
Feature
- Easily move content off your compatible devices so you expand your storage
- Automatic backup for photos, videos, music, and more with the SanDisk app
- Transfer files fast so you can say goodbye to emailing photos between devices
- Compatibility:
Compatible with many devices with a USB Type-C™ port. See www.sandisk.com/compatibilityusb-c.5
Windows®10+
macOS v10.9+

Ulasan Produk

Tidak ada ulasan