Spesifikasi
| Capacity (gb) | 256 |
|---|---|
| Connector | USB-C Lightning |
| Dimensions (LxWxH) (mm) | 8.7x15.2x50 |
| Interface | USB 3.2 Gen 1 |
| Sequential Read Performance (Mb/s) | 90 |
| Sequential Write Performance (Mb/s) | 10 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Free to Create, Free to Move
Picture a world where your photos and videos seamlessly interconnect across your iPhone, iPad, and Mac2 products. This is life with the SanDisk Phone Drive. With reliable transfer rates, you can move photos and videos between your USB Type-C™ Apple devices in an instant. Encryption4 to help secure your device and simple backup utilizing the SanDisk mobile app3 makes it so you’re always ready for more. Enjoy a robust and beautiful Metallic Sky finish that's more than an accessory; it's essential.
- Apple Universe Unlocked
Embrace more compatibility. The SanDisk Phone Drive comes with not one but two connectors so you can easily move files between your iPhone, iPad Pro, Mac2, and USB Type-C™ devices.
- Fearless Backup
Bid farewell to storage woes and welcome automatic backup with the SanDisk mobile app3. Store precious moments and work without the hassle.
- An easy way to free up space
With up to 256GB1 of storage, just plug in the drive and quickly free up space. No internet required to transfer files. Now you have the memory you need for more photos, videos and games.
- Speed Meets Convenience
Waiting is overrated. Reliable transfer rates means your files are where you want them, the moment you want them - no delays, no downtime.
- Metallic Aesthetic
Stand out with the Metallic Sky finish, an elegant statement that pairs sophistication with high functionality. It’s a statement piece that compliments your Apple devices fashionably.
- Protect Your Digital Life
With encryption and recovery software, you can help ensure every transfer you make of your creative works are secured and sound.
Picture a world where your photos and videos seamlessly interconnect across your iPhone, iPad, and Mac2 products. This is life with the SanDisk Phone Drive. With reliable transfer rates, you can move photos and videos between your USB Type-C™ Apple devices in an instant. Encryption4 to help secure your device and simple backup utilizing the SanDisk mobile app3 makes it so you’re always ready for more. Enjoy a robust and beautiful Metallic Sky finish that's more than an accessory; it's essential.
- Apple Universe Unlocked
Embrace more compatibility. The SanDisk Phone Drive comes with not one but two connectors so you can easily move files between your iPhone, iPad Pro, Mac2, and USB Type-C™ devices.
- Fearless Backup
Bid farewell to storage woes and welcome automatic backup with the SanDisk mobile app3. Store precious moments and work without the hassle.
- An easy way to free up space
With up to 256GB1 of storage, just plug in the drive and quickly free up space. No internet required to transfer files. Now you have the memory you need for more photos, videos and games.
- Speed Meets Convenience
Waiting is overrated. Reliable transfer rates means your files are where you want them, the moment you want them - no delays, no downtime.
- Metallic Aesthetic
Stand out with the Metallic Sky finish, an elegant statement that pairs sophistication with high functionality. It’s a statement piece that compliments your Apple devices fashionably.
- Protect Your Digital Life
With encryption and recovery software, you can help ensure every transfer you make of your creative works are secured and sound.
Feature
- Easily move content between your iPhone, iPad Pro, Mac, and USB Type-C™ devices- Automatic backup with the SanDisk mobile app
- Limit delays or downtime with reliable speeds
- Compatibility:
Newer iPhone models, including the new iPhone 15, equipped with USB Type-C™ ports
Older iPhone models with a Lightning port
iPad tablets equipped with USB Type-C™ ports
Mac computers with USB Type-C™ ports
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
