Sandisk MicroSD Express

Sebelum PPN:
Rp2.399.900 - Rp9.599.900
Spesifikasi
Dimensions (LxWxH) (inch)0.59x0.43x0.04
Form FactormicroSDXC™
InterfacePCIe Gen 3
Non-Operating Temperature (°F)-40 to 185
Operating Temperature (°F)-13 to 185
Sequential Read Performance (Mb/s)Up to 880

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Next-level speed for next-level experiences
Unleash your creative potential and dive into new experiences with SanDisk microSD™ Express, the next-gen microSD™ card for those who refuse to settle. Now with a PCIe® Gen 3-NVMe™ interface, the new card delivers performance comparable to our mainstream portable SSD. Up to 4.4 times faster than our fastest microSD™ UHS-I cards, they enable exponentially faster camera roll offloads and 2-hour HD movie (2GB) download transfers in less than 3.3 seconds while using SanDisk PRO-READER SD Express Dual Card2 (sold separately). Works with Nintendo Switch™ to deliver super quick load times and an ultra-smooth, immersive gaming experience. Create next-level immersive content with a card that supports up to 5.3K video4 capture today and up to 8K video4 in possible new devices. SanDisk ThermAdapt™ technology helps keep heat generated by high speeds within reliable operating limits with a specially designed enclosure and an adaptive thermal controller. Backwards compatible with microSD™ UHS-I devices, SanDisk microSD™ Express technology readies you—the next generation of creators and explorers—for the future of superspeed devices.
- Get Ready for Tomorrow
A PCIe® 3.1 NVMe™ interface and a standard microSD™ UHS-I interface make this card compatible with today’s devices and primed for future superspeed products.
- Game-Ready Storage with Next-level Speeds
Take advantage of exponentially faster read speeds to jump into your games faster with a microSD™ card that works with Nintendo Switch™ 2 and a range of handheld gaming devices.
- Exponentially Faster Performance
Up to 4.4 times faster read speeds than our fastest microSD™ UHS-I card that have adopted a version of SanDisk QuickFlow™ technology,7 microSD™ Express cards support speeds comparable to our mainstream portable SSD.3
- Massive Time-Saver
A microSD™ Express card reduces your wait time significantly. When paired with the SanDisk PRO-READER SD Express Dual Card (sold separately), you can transfer 60 minutes of 4K UHD video4 shot at 30 fps in just less than 70 seconds and 1,000 10MP RAW photos in less than a minute (51.7 seconds).
- Durability you can count on
Adventure without worry knowing the microSD™ Express cards, like our standard microSD™ cards, are waterproof, temperature-proof, humidity-proof, drop-proof, shock-proof, magnetic-proof, x-ray proof, and wear-out proof.
- Trust us with your Content
SanDisk knows microSD™ Express inside and out. We helped initiate the standard and continue to drive its development to this day, just as we led development of the microSD™, microSD™ UHS-I, and microSD™ UHS-II card formats. We use proprietary Flash Management Techniques8 to produce highly stable memory.
- Heat Management Reimagined
SanDisk ThermAdapt™ helps keep devices from overheating with a specially designed enclosure and controller that uses dynamic adaptive thermal management.
Fitur
- Perkuat ide kreatif Anda dengan kartu ini dari SanDisk Creator Series, koleksi produk yang menyempurnakan setiap tahap alur kerja Anda.
- Temukan inspirasi di mana pun Anda berada, dan abadikan inspirasi dengan ponsel, kamera aksi, drone, atau kamera digital.
- Berkreasilah dalam hujan atau panas tanpa khawatir, karena kartu Anda tahan suhu, tahan kelembapan, tahan banting, dan kedap air.
- Compatibility:
Ponsel dan tablet Android™ yang dilengkapi dengan slot
Drone
Kamera aksi
Kamera digital, termasuk kamera saku standar, Digital Single Lens Reflex (DSLR) dan Mirrorless (MIL)

Ulasan Produk

Tidak ada ulasan