Sebelum PPN:
Rp3.999.900 - Rp18.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Dimensions (LxWxH) (inch) | 0.94x1.26x0.09 |
|---|---|
| Form Factor | SDXC™ |
| Non-Operating Temperature (°C) | -40 to 85 |
| Operating Temperature (°C) | -25 to 85 |
| Sequential Read Performance (Mb/s) | 300 |
| Sequential Write Performance (Mb/s) | 300 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Catch breathtaking frames.
Capture once-in-a-lifetime moments with the SanDisk Extreme PRO SD UHS-II card. Its pro-level performance enables cinema-quality 8K video recording, brilliant high-res image capture, and maximum post-production workflow efficiency. These SDXC™ memory cards deliver our fastest speeds possible with SD UHS-II cards: write speeds up to 300MB/s, sustained minimum video write speeds of 90MB/s2 (with V90-capable devices), and card offload speeds up to 300MB/s. The 512GB card can store up to 286 minutes of standard 8K video shot at 30 fps and up to 352 minutes of slow motion 4K UHD video shot at 60 fps. Thoroughly tested to withstand extreme conditions, the cards are IP68 rated for water and dust resistance, plus can withstand drops from up to 6 meters (19.6 feet). Get the performance and resilience professionals demand with the new V90-rated4 card from SanDisk.
- Tap into pro performance
With up to 300MB/s2 write speeds, help ensure your camera's buffer clears fast during continuous shooting and captures every remarkable shot.
- Capture more without interruption
With up to 512GB of storage, store up to 352 minutes of 4K UHD video shot at 60 fps and up to 286 minutes of 8K video3 shot at 30 fps without needing to swap cards or offload data; perfect for long event days and shoots.
- Accelerated workflow from scene to screen
Up to 300MB/s2 transfer speeds mean less time waiting and more time creating. Streamline your editing process and get to delivery faster.
- Your reliable partner on set
Designed to withstand the rigors of travel and outdoor shoots, this card is IP68 water and dust resistant and tested to withstand up to 6-meter (19.6-foot) drops.
- Recover what matters most
Recover and restore files with the RescuePRO® Deluxe data recovery software, free, for two full years. After downloading and installing, the app can effectively restore photos, videos, documents, and other types of files in a wide range of formats that have been accidentally deleted, corrupted, or lost due to formatting. Reclaim your digital life, easily.
Capture once-in-a-lifetime moments with the SanDisk Extreme PRO SD UHS-II card. Its pro-level performance enables cinema-quality 8K video recording, brilliant high-res image capture, and maximum post-production workflow efficiency. These SDXC™ memory cards deliver our fastest speeds possible with SD UHS-II cards: write speeds up to 300MB/s, sustained minimum video write speeds of 90MB/s2 (with V90-capable devices), and card offload speeds up to 300MB/s. The 512GB card can store up to 286 minutes of standard 8K video shot at 30 fps and up to 352 minutes of slow motion 4K UHD video shot at 60 fps. Thoroughly tested to withstand extreme conditions, the cards are IP68 rated for water and dust resistance, plus can withstand drops from up to 6 meters (19.6 feet). Get the performance and resilience professionals demand with the new V90-rated4 card from SanDisk.
- Tap into pro performance
With up to 300MB/s2 write speeds, help ensure your camera's buffer clears fast during continuous shooting and captures every remarkable shot.
- Capture more without interruption
With up to 512GB of storage, store up to 352 minutes of 4K UHD video shot at 60 fps and up to 286 minutes of 8K video3 shot at 30 fps without needing to swap cards or offload data; perfect for long event days and shoots.
- Accelerated workflow from scene to screen
Up to 300MB/s2 transfer speeds mean less time waiting and more time creating. Streamline your editing process and get to delivery faster.
- Your reliable partner on set
Designed to withstand the rigors of travel and outdoor shoots, this card is IP68 water and dust resistant and tested to withstand up to 6-meter (19.6-foot) drops.
- Recover what matters most
Recover and restore files with the RescuePRO® Deluxe data recovery software, free, for two full years. After downloading and installing, the app can effectively restore photos, videos, documents, and other types of files in a wide range of formats that have been accidentally deleted, corrupted, or lost due to formatting. Reclaim your digital life, easily.
Feature
- Up to 300MB/s write speeds help ensure your camera's buffer clears fast so you capture every remarkable shot.- Capture more without interruption with high capacities for storing 4K UHD video and 8K video without needing to swap cards or offload data.
- Designed to withstand extreme conditions and stress, this card is IP68 water and dust resistant and tested to withstand up to 6-meter (19.6-foot) drops.
- Compatibility:
Mirrorless (MIL) cameras capable of 4K, 6K, or 8K video recording
Professional and prosumer DSLR cameras
High-end camcorders and professional video cameras
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
