Sandisk Extreme Pro SD Card

Sebelum PPN:
Rp18.999.900
Spesifikasi
Capacity (gb)256
CertificationsCE, FCC, C-Tick/RCM, UKCA, EAC, ICES
Dimensions (LxWxH) (inch)0.09x0.94x1.26
Form FactorSDXC™
Non-Operating Temperature (°C)-40 to 85
Operating Temperature (°C)-25 to 85
Sequential Read Performance (Mb/s)Up to 300
Sequential Write Performance (Mb/s)Up to 260

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Catch Every Breathtaking Frame
Capture every one-shot moment in stunning cinema-quality 8K, 4K, and Full HD video with a super-fast SD™ memory card.
- Tap into Pro Performance
Professional photographers and videographers need professional equipment to tackle every demanding stage of a production. The SanDisk Extreme PRO SDHC/SDXC UHS-II cards deliver the outstanding performance professionals need to streamline every creative project from pre- to post-production.
- Speeds of up to 300MB/s Read and 260MB/s Write
For enhanced post-production workflow efficiency, SanDisk Extreme PRO SDHC and SDXC UHS-II cards deliver extremely fast transfer speeds of up to 300MB/s. Write speeds of up to 260MB/s handle rapid shots, sequential burst mode, and RAW+JPEG capture with ease.
- Cinema-quality 8K and 4K Video Capture
With V90 and UHS Speed Class 3 (U3) ratings, SanDisk Extreme PRO UHS-II cards seamlessly capture uninterrupted cinema-quality 8K, 4K and Full HD video. These speed ratings make them ideal for professionals recording extreme sports and other fast-action events.
- Designed to Withstand Extreme Environments
SanDisk Extreme PRO SDHC and SDXC UHS-II cards are shockproof, temperature-proof, waterproof and X-ray-proof, so you can enjoy your adventures without worrying about the durability of your memory card.
- Easy File Recovery with RescuePRO® Deluxe Software
The card comes with a RescuePRO Deluxe data recovery software download offer. This software makes it easy to recover files that have been accidentally deleted (download required).
- From SanDisk, a Brand Trusted by Professionals
Professional cameras and HD camcorders rely on the power, performance, capacity and reliability of SanDisk's latest innovations to help avoid lost productivity caused by card issues. This is why professional photographers and videographers trust SanDisk® memory cards to push productivity further.
Feature
- Read speeds up to 300MB/s and write speeds up to 260MB/s
- Up to 128GB of additional memory
- Compatibility:
Backwards-compatible with SDHC/SDXC supported host devices. UHS-II supported host or SanDisk UHS-II reader required for UHS-II performance

Ulasan Produk

Tidak ada ulasan