Sandisk Creator Portable SSD (Solid State Drive Eksternal)

Sebelum PPN:
Rp4.999.900 - Rp27.999.900
Spesifikasi
ConnectorUSB-C
Dimensions (LxWxH) (inch)4.36x2.28x0.41
InterfaceUSB 3.2 Gen 2 x2
Sequential Read Performance (Mb/s)2000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The professional-grade portable SSD built for creative adventures.
Part of the SanDisk Creator series, the SanDisk Creator Pro Portable SSD delivers the speed, capacity, and durability you need for your demanding creative workflows. With up to 4TB1 capacity and powerful NVMe™ performance, you can efficiently transfer, edit, and back up your uncompressed footage, multi-camera project files, and AI-generated assets. Designed for bumpy rides, your drive includes up to three-meter drop protection3 and IP65 water and dust resistance,4 so you’re prepared wherever inspiration strikes. Plus, edit and create like a pro with an included one-month Adobe Creative Cloud membership for access to industry-leading tools like Adobe Photoshop, Premiere Pro, and more.
- For creators with a vision
The SanDisk Creator Series helps you amplify your creative voice with a collection of products that elevate every step of your workflow.
- Ready for revolutionary content
Featuring powerful NVMe™ solid state performance with up to 2000MB/s2 read speeds, you can back up and access your photos, videos, projects, assets, and AI-generated content.
- Pursue your inspiration fearlessly
Embark on your creative journeys with up to three-meter drop protection, IP65 water and dust resistance, and a handy carabiner loop for securing your drive.
- One month of Adobe Creative Cloud included
To empower content creators like you to keep creating, SanDisk is gifting you one month of Adobe Creative Cloud.
- In the box:
SanDisk Creator Pro Portable SSD Left
SanDisk Creator Pro Portable SSD
USB Type‐C™ to Type‐C cable
Type‐C to Type‐A cable
Adobe promotional insert
Feature
- Amplify your creative voice with this portable SSD from SanDisk Creator Series, a collection of products that elevate every step of your workflow.
- With up to 2000MB/s read speeds, you can easily back up and access your content with NVMe™ SSD performance
- Embark on your creative journeys with up to three-meter drop protection and IP65 water and dust resistance.
- Compatibility:
Windows® 10+
macOS 14+
Formatted with exFAT for compatibility

Ulasan Produk

Tidak ada ulasan