Sandisk Creator Phone SSD MagSafe (Solid State Drive Portabel)

Sebelum PPN:
Rp9.499.900 - Rp13.999.900
Spesifikasi
ConnectorUSB-C
Dimensions (LxWxH) (inch)3.25x2.69x0.43
InterfaceUSB 3.2 Gen 2
Sequential Read Performance (Mb/s)Up to 1000
Sequential Write Performance (Mb/s)Up to 950

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Make your creative production portable with the SanDisk Creator Phone SSD.
Part of the SanDisk Creator Series, the SanDisk Creator Phone SSD is designed for producing content on the go, attaching effortlessly to your MagSafe-compatible smartphone. Capture stunning 4K at 60fps videos in Apple ProRes and save content directly to your drive to start editing instantly. Rugged and reliable for wherever inspiration takes you, your drive features a durable silicone shell, up to three-meter drop protection,3 and IP65 water and dust resistance.4 And to streamline your editing process, enjoy one included month of Adobe Creative Cloud.5 SanDisk gives you the tools you need for whenever inspiration strikes.
- For creators with a vision
The SanDisk Creator Series helps you amplify your creative voice with a collection of products that elevate every step of your workflow.
- MagSafe compatible
Easily attach your drive to your compatible smartphone using MagSafe for an instant mobile production rig.
- Direct-to-drive cinematic storage
When paired with a compatible smartphone or tablet, your drive supports video capture in Apple ProRes 4K at 60fps. For quick editing, you can save your content directly to your drive.
- Ready for creative adventures
Be prepared wherever inspiration strikes with a durable silicone shell, up to three-meter drop protection, and IP65 water and dust resistance.
- Formatted for your gear
Thanks to exFAT formatting, your drive is compatible out of the box with Windows,® Android,™ and macOS devices, including iPhone 16 Pro/Pro Max.
- Get productivity perks
To help streamline your creative workflow, enjoy one included month of Adobe Creative Cloud.
- In the box:
SanDisk Creator Phone SSD Left
SanDisk Creator Phone SSD
Magnetic Ring - Pro Tip: Stick the included Magnetic Ring to the back of your laptop screen and switch effortlessly between shooting content on your MagSafe compatible smartphone to editing content on your PC or Mac.
USB-C™ Cable
Quick Start Guide
Feature
- Amplify your creative voice with this MagSafe-compatible portable SSD from the SanDisk Creator Series, a collection of products that elevate every step of your workflow.
- Capture stunning 4k/60fps Apple ProRes video directly to your drive for professional-grade content production on the go.
- Easily attach your drive to your compatible smartphone using MagSafe for an instant mobile production rig.
- Compatibility:
Windows® 10+
macOS 14+
iOS/iPadOS 17+
Android™ 14+
Note: Formatted with exFAT for compatibility

Ulasan Produk

Tidak ada ulasan