FKD (Fukuda Seiko) T-slot end mill
#Grup produk P114364522
Sebelum PPN:
Rp4.399.900 - Rp29.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Blade Thickness Tolerance (mm) | 0~+0.1 |
|---|---|
| Lead Angle | Right twist 30 ° |
| Material | HSS-Co |
| Number of Tips | 5 |
| Outer Diameter Tolerance (mm) | 0~+0.05 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
T-slot end mill for aluminum processing.
Since the blade groove is deep for a twist angle of 30 °, chips can be discharged smoothly.
Cutting capacity is greatly improved compared to conventional T-slot cutters!
Finished surface (surface accuracy) is significantly improved by eccentric blade attachment.
Ideal for heavy cutting that cannot be obtained with general aluminum end mills.
With an odd number of blades (5 blades), one blade hits well and the eccentricity during cutting is extremely small.
Not limited to aluminum processing, other non-ferrous metals, ordinary steel, alloy steel, etc.
Since the blade groove is deep for a twist angle of 30 °, chips can be discharged smoothly.
Cutting capacity is greatly improved compared to conventional T-slot cutters!
Finished surface (surface accuracy) is significantly improved by eccentric blade attachment.
Ideal for heavy cutting that cannot be obtained with general aluminum end mills.
With an odd number of blades (5 blades), one blade hits well and the eccentricity during cutting is extremely small.
Not limited to aluminum processing, other non-ferrous metals, ordinary steel, alloy steel, etc.
Feature
T-slot end mill for aluminum processing.Since the blade groove is deep for a twist angle of 30 °, chips can be discharged smoothly.
Cutting capacity is greatly improved compared to conventional T-slot cutters!
Finished surface (surface accuracy) is significantly improved by eccentric blade attachment.
Ideal for heavy cutting that cannot be obtained with general aluminum end mills.
With an odd number of blades (5 blades), one blade hits well and the eccentricity during cutting is extremely small.
Use
Not limited to aluminum processing, other non-ferrous metals, ordinary steel, alloy steel, etc.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20T-slot%20end%20mill/eiP114364522-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
