FKD (Fukuda Seiko) Tapered neck ball end mill 2R

Sebelum PPN:
Rp4.599.900
Spesifikasi
Ball Radius (mm)2
Blade Diameter (mm)4
Blade Length (mm)8
Helix Angle (°)30
MaterialPowder high speed
Number of Tips2 sheets
Overall Length (mm)180
ROHS Directive (Corresponding to 10 Substances)Correspondence
Radius r (mm)2
Shank Diameter (mm)12
Surface TreatmentNon-coated
Trusco Part No.810-4625

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is designed for deep engraving with a draft angle and performs well over a wide range of applications, from cutting general steel to high-hardness materials and difficult-to-cut materials.
For R processing.
Feature
It is designed for deep engraving with a draft angle and performs well over a wide range of applications, from cutting general steel to high-hardness materials and difficult-to-cut materials.
Use
For R processing.

Ulasan Produk

Tidak ada ulasan