SATA Insulated Screwdriver VDE (Obeng Insulasi)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp189.900
Spesifikasi
Dimension L (mm)205
Dimension T (mm)0.6
Rod Diameter (mm)3.5
Specifications (mm)3.5x100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The PP+TPR three-color composite material handle offers a comfortable and soft grip.
- The cut-out design at the front of the handle prevents the tool from rolling during operation.
- The tool holder is made of high-performance chromium vanadium molybdenum alloy steel, which has excellent hardness and toughness, making it more durable and with a longer service life.
- Special phosphating treatment on the functional parts ensures more precise dimensions.

Ulasan Produk

Tidak ada ulasan