SATA Screwdriver Slotted (Obeng)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp149.900
Spesifikasi
Dimension L (mm)205
Dimension T (mm)0.6
Rod Diameter (mm)3.5
Specifications (mm)3.5x100*

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- With the cutter head width and shoulder width matching the cutter shank diameter, it is more suitable for working deep inside electromechanical cabinets or similarly narrow openings.
- The PP+TPR three-color composite material handle offers a comfortable and soft grip.
- The triangular handle is ergonomic, providing a more comfortable grip, greater durability, and a longer lifespan.
- The tool holder is made of high-performance chromium vanadium molybdenum alloy steel, which has excellent hardness and toughness.
- Phosphating treatment on functional ends ensures more precise dimensions.

Ulasan Produk

Tidak ada ulasan