SATA Professional Magnetic Level

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp189.900
Spesifikasi
Length In Feet (mm)600
Specification (inch)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- Product length: 600mm
- The ruler has a strong magnet at the bottom for easy measurement.
- Horizontal bubble level 1mm/m, UV resistant and impact resistant.
- The ruler has graduations and can be used to measure length.
- Soft plastic end caps, drop resistant
- The ruler features a soft plastic handle for easy carrying and use.

Ulasan Produk

Tidak ada ulasan