Sumitomo Electric Hard Metal ZX coat hard end mill for high hardness materials 4-flute HHM4000ZX type

Sebelum PPN:
Rp1.999.900 - Rp2.099.900
Spesifikasi
Bit sizeWith gash land
Blade Diameter Tolerance (mm)-0.03/-0.06
CoatingZX coat
GradeACZ10M
Helix Angle (°)45
Number of Tips4
Overall Length (mm)50
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shank Diameter Toleranceh6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ZX coating improves abrasion resistance, oxidation resistance, and peeling resistance.
Approximately 6 times longer life than non-coated products.
Hardness approaching that of CBN sintered bodies.
General steel, carbon steel, alloy steel: ○, pre-hardened steel, tempered steel/die steel (30-45HRC), high-hardness steel (45-55HRC, 55-60HRC): ◎ Corner cutting, flat surface.
If the workpiece or machine causes vibration or abnormal noise, change the cutting conditions according to the situation.
*If the rotation speed of your machine is not suitable for the recommended cutting conditions, please use it at the maximum rotation speed.

Ulasan Produk

Tidak ada ulasan