Sumitomo Electric Hard Metal Wave mill WEX2000E type

Sebelum PPN:
Rp3.799.900
Spesifikasi
Dimension L (mm)80
Dimension LF (mm)25
Number of Tips1
TypeStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves stable and highly efficient machining with a low resistance tip with a reinforced cutting edge and a highly rigid body!
[Low resistance chip with reinforced cutting edge and high precision cutting edge]
By adopting a unique curved cutting edge, the cutting edge strength is improved and cutting resistance is reduced. Achieves a high-quality machined surface that approaches the finished area with a high-precision cutting edge. Smooth machining even with deep groove machining and low-rigidity machines. High rake wave cutting edge.
[Highly durable body]
Special surface treatment improves corrosion resistance and scratch resistance. Clamping force and durability are improved by increasing the screw size.
[All model numbers with air holes]
Improved chip evacuation due to air and coolant
Supports a wide range of processing! For pocket processing. For helical processing. For grooving. For shoulder scraping. For tilting.
* Tip is not included.
* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.

Ulasan Produk

Tidak ada ulasan