Sumitomo Electric Hard Metal Turning tip TPGT-AY

Sebelum PPN:
Rp2.599.900
Spesifikasi
Abrasive MaterialsAluminum alloy/non-ferrous metal
Clearance Angle (°)11
Corner Height Tolerance (mm)±0.025
Cutting Blade Length (mm)9.6
Cutting areaFinish cutting
GradeH1
Inscribed circle IC(mm)5.56
MaterialCemented carbide
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShapeEquilateral triangle 60 °
Socket ShapeCylindrical + single-sided chamfer (40° to 60°)
Thickness (mm)2.38
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.025
Typepositive
With Or Without HoleYes
With or Without BreakerOne side

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For cutting aluminum alloy.
A high-quality ground breaker for aluminum with excellent machined surface quality.

Ulasan Produk

Tidak ada ulasan