Sumitomo Electric Hard Metal Turning tip TNMG-UP

Sebelum PPN:
Rp2.399.900 - Rp3.199.900
Spesifikasi
Accuracy GradeM
Chip breakerUP
Clearance Angle (°)0
Cutting areaLight to medium cutting
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandWithout permission
ShapeEquilateral triangle 60 °
Socket ShapeCylindrical hole
Thickness (mm)4.76
Thickness Tolerance (mm)±0.13
TypeNegative
With Or Without HoleYes
With or Without BreakerBoth sides

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double positive flute shape ideal for stainless steel machining.
*The product image is a representative image.

Ulasan Produk

Tidak ada ulasan